Pump Flanges
Our endless aisle includes pump flanges and so much more!
Shop Pump Flanges results
(Showing 1 - 13)
Relevance
Mfr # 101204
Key Features:
- Pipe Size (In.): 1-1/2
- Fits Pump: Cast-Iron In-Line
- Material: Cast Iron
Mfr # FLANGE CI 0.75" NPT FS2+HWKIT
Key Features:
- Material: Cast Iron
- Max. Pressure (PSI): 150 psi
- Pipe Size (In.): 3/4 NPT
Mfr # 101207
Key Features:
- Item: Flange
- Pipe Size (In.): 1-1/2
- For Pump Number: 4PC80, 4RC93, 4PD09, 4JA85, 4JA86
Mfr # FLANGE LF BRZ 0.75" NPT F2+HWKIT
Key Features:
- Max. Operating Temp.: 230 Degrees F
- Item: Flange
- Gasket: Included
Mfr # 5P599
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Flange
- Fitting Schedule/Class: Class 150
Mfr # 704A
Key Features:
- Item: Ceiling Tile
- Series: Cortega
- Length: 24 in
Mfr # 769A
Key Features:
- Item: Ceiling Tile
- Series: Cortega
- Length: 48 in
Mfr # WPX819
Key Features:
- Item: Weld Flange Adapter
- Max. Pressure (PSI): 125 psi
- Material: Steel
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # 103417
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/15 hp
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # WPX820
Key Features:
- Item: Weld Flange Adapter
- Max. Pressure (PSI): 125 psi
- Material: Stainless Steel
Mfr # 110196LF
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT
- Body Material: Brass