Pump Adapter
If you need a pump adapter we have them at everyday low prices.
Shop Pump Adapter results
(Showing 1 - 15)
Relevance
Mfr # 6029
Key Features:
- Item: Pump/Motor Adapter
- Motor Frame Size: 56C-145TC
- Dimension R (In.): (4) 5/16-18
Mfr # KIT700BG
Key Features:
- Item: Inlet Adapter
- For Use With: FR700, FR300 Series Pumps
- For Use With Mfr. Model Number: FR700V, FR701V
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
Mfr # 6029
Key Features:
- Item: Battery Tester
- Type: Analog
- Load Ranges: 125 A
Mfr # 1960
Key Features:
- Item: Pump/Motor Adapter
- Motor Frame Size: 182TC-256TC
- Overall Length (In.): 5.00
Mfr # 6028
Key Features:
- Item: Pump/Motor Adapter
- Motor Frame Size: 56C-145TC
- Motor Frame: 56C-145TC
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR604H
Key Features:
- Voltage: 115V AC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/6
Mfr # 30F1879
Key Features:
- Item: Polyprop Suction Pipe Assembly
- For Use With Mfr. Model Number: FR31
- Fits Brand: FILL-RITE
Mfr # 6019
Key Features:
- Item: Gas Engine/Pump Adapter
- Motor Frame Size: PEM-G Flange
- Dimension A (In.): 3.25
Mfr # KIT812NP
Key Features:
- Item: Suction Pipe and Tank Adapter Kit
- For Use With: RD12, RD8
- Includes: Bung Adapter, Nipple, Nozzle Boot, Nozzle Boot Fasteners, PTFE Tape, Suction Tube
Mfr # FR1210HA
Key Features:
- Voltage: 12V DC
- Application: Farming; Construction
- HP: 1/4