Pullman-Holt Flexible Metal Hoses
Count on great prices, fast shipping and friendly service every time you order pullman-holt flexible metal hoses from Zoro.
Shop Pullman-Holt Flexible Metal Hoses results
(Showing 1 - 7)
Relevance
Mfr # 591211001
Key Features:
- Fits Models: Euro 390
- For Vacuum Type: Canister Vacuum
- Fits Vacuum Brand: Pullman-Holt
Mfr # G050SHXJ240
Key Features:
- Hose Inside Dia.: 1/2 in
- Hose Length: 24 in
- Max. Working Pressure @ 70 F: 1,186 psi
Mfr # G100CM120
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 718 psi
Mfr # G100CM080
Key Features:
- Hose Inside Dia.: 1 in
- Hose Length: 8 in
- Max. Working Pressure @ 70 F: 718 psi
Mfr # G075SM120
Key Features:
- Hose Inside Dia.: 3/4 in
- Hose Length: 12 in
- Max. Working Pressure @ 70 F: 898 psi
Mfr # 5P596
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Union
- Fitting Schedule/Class: Class 150
Mfr # 591214201
Key Features:
- Item: Vacuum Bag
- Height: 1 in
- Bag Reusability: Non-Reusable