Pulley Bore
We have the pulley bore you need to get the job done right.
Shop Pulley Bore results
(Showing 1 - 15)
Relevance
Mfr # CA0600X100KW
Key Features:
- Fits Shaft Dia.: 1 in
- Pulley Outside Dia.: 6 in
- Number of Grooves: 1
Mfr # SCA400-4X062KW
Key Features:
- Pulley Outside Dia.: 2 in, 2.62 in, 3.37 in, 4 in
- Fits Shaft Dia.: 1 in
- Number of Grooves: 4
Mfr # CUREC00544
Key Features:
- Item: Flat Stock
- Type: General Purpose
- Material: Brass
Mfr # 704-PN
Key Features:
- Item: Rodenticide
- Used For: Rodent Control
- Overall Width: 9 in
Mfr # 1NCX5
Key Features:
- Type: Conical
- Material: 302 Stainless Steel
- Overall Length: 3/8 in
Mfr # 1RCT1
Key Features:
- Item: Pulley
- Max. Load Capacity: 420 lb
- Eye Hook Inside Dia.: 3/8 in
Mfr # CA0600X062KW
Key Features:
- Fits Shaft Dia.: 5/8 in
- Pulley Outside Dia.: 6 in
- Number of Grooves: 1
Mfr # 1RCF3
Key Features:
- Item: Pulley
- Max. Load Capacity: 420 lb
- Eye Hook Inside Dia.: 3/8 in
Mfr # 1VP60118
Key Features:
- For V-Belt Section: 4L, 5L, A, AX, B, BX
- 5L, B, or BX Belt Pitch Dia.: 4.68 in to 5.91 in
- Keyway Size Type: 0.250 in x 0.125 in
Mfr # AK611
Key Features:
- Fits Shaft Dia.: 1 in
- Pulley Outside Dia.: 5.95 in
- Number of Grooves: 1
Mfr # CA0600X075KW
Key Features:
- Fits Shaft Dia.: 3/4 in
- Pulley Outside Dia.: 6 in
- Number of Grooves: 1
Mfr # AK321
Key Features:
- Pulley Outside Dia.: 3.25 in
- Fits Shaft Dia.: 1 in
- Number of Grooves: 1
Mfr # 6AFH0
Key Features:
- Clamp Type: Crimped or Hose Clamp
- Fitting Style: 90 Degrees Elbow
- For Hose I.D.: 1/4 in
Mfr # BK341
Key Features:
- Fits Shaft Dia.: 1 in
- Pulley Outside Dia.: 3.55 in
- Number of Grooves: 1
Mfr # 4PB89
Key Features:
- Item: Swivel Eye Pulley
- Eye Hook Inside Dia.: 5/16 in
- Rope Dia.: 5/16 in