Ptc Starter
We make finding a ptc starter fast and simple every time!
Shop Ptc Starter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: PTC Straight Union,1/4" OD,PK10
- Fitting Style: Straight
- Material: Nylon
Key Features:
- Item: PTC Tube Fitting,1/8" MNPT,1/4" OD,PK10
- Material: Nylon
- Thread Size: 1/8"
Key Features:
- Item: Garden Hose Adapter
- For Hose I.D.: 3/4 in
- Fitting Size: 3/4 in x 3/4 in
Key Features:
- Item: PTC Straight Union,1/2" OD,PK10
- Fitting Style: Straight
- Material: Nylon
Key Features:
- Item: Swivel Elbow
- Tube Fitting Material: Nickel Plated Brass
- Specific Fitting Shape: 90 Degrees Swivel Elbow
Key Features:
- Item: PTC Tube Fitting,1/4" MNPT,3/8" OD,PK10
- Thread Type: (M)NPT
- Material: Nylon
Key Features:
- Tube Size: 1/4"
- Outside Dia.: 1/4"
- Fitting Connection Type: Push-To-Connect
Key Features:
- Item: Elbow
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Key Features:
- Fitting Style: Straight
- For Hose I.D.: 3/8 in
- Material: Brass
Key Features:
- Item: PTC Tube Fitting,1/4" MNPT,1/4" OD,PK10
- Material: Nylon
- Thread Size: 1/4"
Key Features:
- Item: PTC Swivel Elbow,1/8" MNPT,1/4" OD,PK10
- Fitting Style: Swivel
- Thread Type: (M)NPT
Key Features:
- Item: PTC Swivel Elbow,1/4" MNPT,3/8" OD,PK10
- Fitting Style: Swivel
- Thread Type: (M)NPT
Key Features:
- Tube Size: 1/2"
- Outside Dia.: 1/2"
- Fitting Connection Type: Push-To-Connect
Key Features:
- Fitting Style: Straight
- For Hose I.D.: 3/8 in
- Material: Brass