Psc Motors
We make finding psc motors fast and simple every time!
Shop Psc Motors results
(Showing 1 - 14)
Relevance
Mfr # 3S008
Key Features:
- Nameplate RPM: 1,050
- Motor Application: OEM Replacement
- Motor Mounting Type: Lug
Mfr # FDL6001A
Key Features:
- Motor Mounting Type: Stud, Ring, Hole, Band
- Motor Shaft Design: Flat
- Mounting Stud Location: Shaft End
Mfr # DL1026
Key Features:
- Frame: 48
- Motor Shaft Rotation: CW/CCW
- Ins. Class: B
Mfr # DL1056
Key Features:
- Motor Mounting Type: Ring
- Standards: CSA Certified, UL Recognized
- Motor Thermal Protection: Auto
Mfr # DL1036
Key Features:
- Stud Size: #8-32
- Motor Bearings: Sleeve
- Full Load Amps: 5 A
Mfr # 753A
Key Features:
- Phase: Single
- Frame: 48
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mfr # 2MDV8
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 12.5
- Capacitor Voltage: 370V AC
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 3905
Key Features:
- Motor Design: Permanent Split Capacitor
- Phase: Single
- HP: 1/4
Mfr # 3S009
Key Features:
- Voltage Compatibility: 115/208-230V AC, 208-230V AC, 208-240V AC
- Motor Service Factor: 1
- Voltage: 208-230V AC
Mfr # 6303
Key Features:
- Overall Length: 9 in
- Duty: Continuous
- Shaft Dia.: 1/2 in
Mfr # 3S044
Key Features:
- Frame: 48
- HP: 1/3 HP
- Item: Motor
Mfr # 3S003
Key Features:
- Motor Design: Permanent Split Capacitor
- Phase: Single
- HP: 1/5
Mfr # D703
Key Features:
- Nameplate RPM: 1,075
- Item: Direct Drive Blower Motor
- Motor Mounting Position: All Angle