Proto Sockets
We make finding proto sockets fast and simple every time!
Shop Proto Sockets results
(Showing 1 - 15)
Relevance
Mfr # J55108
Key Features:
- Drive Size: 3/4"
- Measurement Type: SAE
- Finish: Satin
Mfr # J52114
Key Features:
- Sockets Included: (13) Deep 6-Point
- Tether Capable: Tether Capable
- Deep Socket Point Styles Included: 6
Mfr # J52203
Key Features:
- Includes: (2) Socket Bars 17", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
- Socket Size Range: 6 mm to 23 mm
- Ratchets Included: None
Mfr # J52205
Key Features:
- Measurement Type: Metric
- Ratchets Included: None
- Finish: Full Polish
Mfr # J52126
Key Features:
- Std. Socket Point Styles Included: 6
- Standards: ASME B107.1
- Item: Socket Set
Mfr # J52211
Key Features:
- Ratchets Included: None
- Standards: ASME B107.5M
- Measurement Type: Metric
Mfr # J52332AS
Key Features:
- Finish: Chrome
- Insulated: No
- Measurement Type: Metric, SAE
Mfr # J5210MH
Key Features:
- Drive Size: 3/8 in
- SAE or Metric: Metric
- Number of Points: 6
Mfr # J5008MH
Key Features:
- Drive Size: 3/8 in
- Socket Type: Deep
- SAE or Metric: Metric
Mfr # J52216
Key Features:
- Finish: Full Polish
- Impact Rated: No
- Includes: (2) Socket Bars 13", Socket Clips 3/8" Drive, (18) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Mfr # J1225MASD
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping: Wrenches
Mfr # J5422MH
Key Features:
- Drive Size: 1/2 in
- SAE or Metric: Metric
- Number of Points: 6
Mfr # J5223MH
Key Features:
- Drive Size: 3/8 in
- SAE or Metric: Metric
- Number of Points: 6
Mfr # J74344IM
Key Features:
- Impact Rated: Yes
- Number of Pieces: 44
- Finish: Black Phosphate
Mfr # J5410MH
Key Features:
- Drive Size: 1/2 in
- SAE or Metric: Metric
- Number of Points: 6