Proto Slide Hammers
We have the proto slide hammers you need to get the job done right.
Shop Proto Slide Hammers results
(Showing 1 - 14)
Relevance
Mfr # J5049
Key Features:
- Item: Puller Slide Hammer
- Overall Length (In.): 27 in
- Overall Length: 27 in
Mfr # J4275
Key Features:
- Item: 2-Way Bearing Puller
- Type: 6 Ton
- Jaw Type: Reversible
Mfr # J4260H
Key Features:
- Item: Slide Hammer
- Hammer Weight: 2.5 lb
- Overall Length (In.): 4 in
Mfr # 211303
Key Features:
- Item: Slide Hammer Sledge
- Hammer Weight: 14.0 lb
- Overall Length (In.): 30 in
Mfr # 211403
Key Features:
- Item: Slide Hammer Sledge
- Hammer Weight: 21.0 lb
- Overall Length (In.): 46 in
Mfr # 211203
Key Features:
- Item: Slide Hammer
- Hammer Weight: 13.0 lb
- Overall Length (In.): 46 in
Mfr # 211401
Key Features:
- Item: Slide Hammer
- Hammer Weight: 21.0 lb
- Overall Length (In.): 46 in
Mfr # J4290B
Key Features:
- Item: Standard Puller Set
- Includes: Axle Puller, Bearing Splitter, Case, H-Ball Puller, Slide Hammer Jaw Puller
- Capacity (Tons): 6 ton
Mfr # 23KX54
Key Features:
- Item: Slide Hammer Puller
- Type: Reversible
- Hammer Weight: 5 lb
Mfr # 1181
Key Features:
- Item: Slide Hammer Puller
- Number of Pieces: 12
- Screw Size: 5-1/2"
Mfr # 6574
Key Features:
- Item: Universal Hub Puller
- Application: Automotive and Industrial Service
- Capacity: 20 ton
Mfr # J6020AB
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome