Proto Screwdriver Bit Set
Our endless aisle includes a proto screwdriver bit set and so much more!
Shop Proto Screwdriver Bit Set results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Handle Material: Nylon
Key Features:
- Drive Size: 1/4 in
- Overall Length: 10 in
- Bit Style: Phillips, Slotted
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, 1/4 in, 3/16 in, 3/8'', 5/16 in
- Handle Material: Nylon
Key Features:
- Drive Size: 1/4 in
- Overall Length: 9 1/2 in
- Measurement Type: Metric, SAE
Key Features:
- Item: Screwdriver Sets
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T45, T8
- Handle Material: Nylon
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Screwdriver Sets
- Tip Size: 1/4 in, 3/16 in, 3/8 in, 5/16
Key Features:
- Drive Size: 1/2"
- Measurement Type: SAE
- Finish: Black Oxide
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Handle Material: Nylon
Key Features:
- Item: Plug In Timer
- Min. Time Setting: 30 min
- Max. Time Setting: 30 min, 23 hr
Key Features:
- Bit Style: Impact Driver
- SAE or Metric: SAE
- Measurement Type: SAE
Key Features:
- Voltage: 4 V
- Chuck Size: 1/4 in
- Battery Capacity: 2.0 Ah
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Full Polish
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome