Proto Screw
Count on great prices, fast shipping and friendly service every time you order a proto screw from Zoro.
Shop Proto Screw results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Screw Extractor Set
- Type: 10 Pieces
- For Removing Studs, Bolts, Screws: 1/8" to 1"
Key Features:
- Number of Pieces: 5
- For Removing Studs, Bolts, Screws: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
- Impact Rated: No
Key Features:
- Item: Screw Extractor
- For Removing Studs, Bolts, Screws: 7/16"
- For Removing Pipe: 1/8"
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Key Features:
- Item: Screw Extractor Set
- Features: Set includes Spiral Flute Screw Extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5 and Drill Bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
- Package Quantity: 1
Key Features:
- Item: Hook/Pick Set
- Material: High Alloy Steel 1/4 in Shanks Are Heat Treated Their Entire Length and Black Oxide Treated For Added Strength and Durability
- Number of Pieces: 4
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: Carbon Steel
Key Features:
- Item: Blow Molded Box
- For Removing Studs, Bolts, Screws: Yes
- Impact Rated: No
Key Features:
- Type: Spiral Flute
- Number of Pieces: 6
- Drive Size (In.): #1, #2, #3, #4, #5, #6
Key Features:
- Item: Pick
- Material: High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
- Number of Pieces: 1
Key Features:
- Type: Multi-Spline
- Number of Pieces: 10
- Drive Size (In.): N/A
Key Features:
- Number of Pieces: 5
- Material: Metal
- Includes: Spiral flute pipe extractor
Key Features:
- Item: Spiral Screw Extractor Set
- Package Quantity: 1
Key Features:
- Number of Pieces: 4
- Drive Size (In.): 15/32, 9/16, 21/32, 13/16
- Drill Size (In.): 3/4, 7/8, 1-1/8, 1-3/8