Proto Open End Wrench
If you need a proto open end wrench we have them at everyday low prices.
Shop Proto Open End Wrench results
(Showing 1 - 29)
Relevance
Mfr # J3055B
Key Features:
- Features: Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish: Black Oxide
- Head Angle: 15 Degrees
Mfr # J3045B
Key Features:
- Features: Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish: Black Oxide
- Head Angle: 15 Degrees
Mfr # J3025
Key Features:
- Size: 7/16" x 1/2"
- Features: Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish: Satin
Mfr # J3034
Key Features:
- Size: 5/8" x 11/16"
- Features: Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish: Satin
Mfr # J3126
Key Features:
- Size: 13/16"
- Features: Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish: Chrome
Mfr # J3128
Key Features:
- Features: Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish: Chrome
- Head Angle: 15 Degrees , 60 Degrees
Mfr # WAE83008
Key Features:
- Finish: Chrome
- Features: UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Item: Open End Angle Wrench,5/16" Angle Head
Mfr # KTI-41310
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Full Polished
Mfr # KTI-41110
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # 36A174
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish: Satin
- Tether Capable: Tether Capable
Mfr # 85570
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- Overall Length: 5.508"
Mfr # 18253
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Head Size: 5/16
- Number of Points: 12
Mfr # 36A273
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration: Non-Ratcheting
- Head Movement: Fixed
Mfr # CCW1-05
Key Features:
- Features: Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
- Finish: Chrome plated
- Number of Points: 12
Mfr # J1210-T500
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Wrench Product Grouping: Wrenches
- Number of Points: 12
Mfr # J1120
Key Features:
- Item: Box End Wrench
- Overall Length: 4 1/4 in
- Size: 5/16" x 3/8"
Mfr # 54PN23
Key Features:
- Features: This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Single End/Double End: Double End
- Tether Capable: Tether Capable
Mfr # 54PN39
Key Features:
- Features: This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Insulated: No
- Single End/Double End: Double End
Mfr # 68411
Key Features:
- Features: Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Overall Length: 4-3/8"
- Finish: Nickel Chrome Plated
Mfr # 18043
Key Features:
- Features: With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Includes: 5/16 Inch Stubby Combination Wrench
- Head Size: 5/16
Mfr # J1210A
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Finish: Satin
- Head Movement: Fixed
Mfr # 81769
Key Features:
- Features: Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish: Chrome
- Overall Length: 5 1/2 in
Mfr # 81769
Key Features:
- Wrench Product Grouping: Wrenches
- Head Size: 5/16 in
- Ratcheting Configuration: Non-Ratcheting
Mfr # KTI-45410
Key Features:
- SAE or Metric: SAE
- Wrench Style: Box End, Combination
- Ratcheting: Yes
Mfr # 40482020
Key Features:
- Package Quantity: 1
Mfr # 3018
Key Features:
- Includes: Full polish open-end wrenches
- Application: Heavy duty
- Overall Length: 4-1/2"
Mfr # 54RZ33
Key Features:
- Features: Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Overall Length: 5 3/8 in
- Number of Points: 12
Mfr # CMMT44691
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 5/16-in. Standard SAE Combination Wrench {{1}}
- Size: 5/16"