Proto Long Reach
Our endless aisle includes a proto long reach and so much more!
Shop Proto Long Reach results
(Showing 1 - 15)
Relevance
Mfr # J240G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # J241G
Key Features:
- Overall Length: Long Reach
- Jaw Width: 3/4 in
- Features: Extra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # J222G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Very Thin Nose
Mfr # J225G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Diamond Serrated Jaws
Mfr # J223G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Extra Thin Nose
Mfr # PSX200C
Key Features:
- Overall Length: 13-15/32"
- Features: Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
- Material: Corrosion-Resistant Alloy Steel
Mfr # J226G
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Induction Hardened Cutting Edges
Mfr # 84-079
Key Features:
- Number of Pieces: 6
- Material: Drop Forged Steel
- Overall Length: 4 in, 5 in
Mfr # J227G
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Diamond Serrated Jaws
Mfr # 317
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Crosshatch Teeth to Provide Maximum Grip, Precise Narrow Nose Design Provides Accessibility for Hard-To-Reach Applications
Mfr # 48-22-6101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: Standard
- Jaw Width: 1/2 in
Mfr # J1207SND
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Insulated / Uninsulated: Uninsulated
Mfr # 53JX01
Key Features:
- Overall Length: Standard
- Features: Standards ASME B107.500; Gripping Surface Smooth; Needle Nose Pliers, Jaw Length: 1-1/4", Jaw Bend: 0 Degrees, Tip Width: 1/8"
- Material: Steel