Proto Locking Clamps
Our endless aisle includes proto locking clamps and so much more!
Shop Proto Locking Clamps results
(Showing 1 - 14)
Relevance
Mfr # J266XL
Key Features:
- Max. Opening: 3 15/16 in
- Throat Depth: 3 3/4 in
- Overall Length: 11-13/64"
Mfr # J266NC
Key Features:
- Max. Opening: 4 in
- Throat Depth: 4 in
- Overall Length: 11-3/16"
Mfr # J264XL
Key Features:
- Overall Length: 12 in
- Size: 12"
- Material: Alloy Steel
Mfr # 6SP
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 11R
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 6R
Key Features:
- Max. Opening: 2 1/8 in
- Throat Depth: 1 1/2 in
- Overall Length: 6"
Mfr # 11SP
Key Features:
- Max. Opening: 3 3/8 in
- Throat Depth: 2 5/8 in
- Overall Length: 11"
Mfr # 1794157
Key Features:
- Item: Magnetic Toolbox Level,12in
- Package Quantity: 6
Mfr # 1819234
Key Features:
- Item: High Impact Hand Chisel
- Tip Size: 1/2 in
- Length: 3 5/8 in
Mfr # 775
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Accessories
- Item: Support Arm
- Pipe Threading Accessory Grouping: For Stabilizing Pipe Threading Systems
Mfr # 9030
Key Features:
- Finish: Full Polish Chrome
- Number of Points: 12
- Overall Length: 13.114"
Mfr # J6020AB
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome