Proto Locking Adjustable Wrench
Our endless aisle includes a proto locking adjustable wrench and so much more!
Shop Proto Locking Adjustable Wrench results
(Showing 1 - 14)
Relevance
Mfr # 1AA5FS4
Key Features:
- Item: Hydraulic Crimp Fitting
- Fitting Shape: Straight
- Hydraulic Fitting Connection Type: Crimpable
Mfr # J712A
Key Features:
- Overall Length: 12 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # 603R 3/8x1/4
Key Features:
- Item: Reducing Adapter
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Mfr # 87-473
Key Features:
- Overall Length: 12 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # G-SSVM-25NLH
Key Features:
- Pipe Size: 1/4"
- Body Material: 316 Stainless Steel
- Body Style: Inline
Mfr # J718
Key Features:
- Overall Length: 18 in
- Finish: Satin
- Material: Alloy Steel
Mfr # 87-471
Key Features:
- Overall Length: 10 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # J715L
Key Features:
- Overall Length: 15 in
- Finish: Satin
- Material: Alloy Steel
Mfr # G-CBV-25NL
Key Features:
- Pipe Size: 1/4"
- Body Material: Lead-Free Nickel Plated Brass
- Body Style: Inline
Mfr # J706G
Key Features:
- Overall Length: 6 in
- Finish: Satin
- Material: Alloy Steel
Mfr # J1216-T500
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Reversing: No
- Finish: Chrome
Mfr # 48-22-7400
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 6 in, 10 in
- Finish: Chrome
Mfr # M37320.060.0001
Key Features:
- Item: Internal Tooth Lock Washer
- Material: Steel
- Finish: Black Oxide
Mfr # 48-22-7412
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 14 11/32 in
- Finish: Chrome