Proto Kit
Our endless aisle includes a proto kit and so much more!
Shop Proto Kit results
(Showing 1 - 36)
Relevance
Mfr # J99945
Key Features:
- Item: Master Tool Set
- Includes: Kit Tool: 13 Pockets
- Number of Pieces: 206
Mfr # JSCVS-9S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Stubby, Combination, Antislip, Open End
- Finish: Black Chrome
Mfr # JHANDIM
Key Features:
- Bit Style: Impact Driver
- SAE or Metric: SAE
- Measurement Type: SAE
Mfr # JSCV-9S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome
Mfr # J2100
Key Features:
- Color: Black
- Features: Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
- Material: Forged High Carbon Steel
Mfr # J1200F-T500
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Chrome
Mfr # J52332AS
Key Features:
- Finish: Chrome
- Insulated: No
- Measurement Type: Metric, SAE
Mfr # JCS-1046MASBX2B
Key Features:
- Item: Master Tool Set
- Includes: Folding Knife Sheath, Pockets, Tool Pouch, Workstation
- Features: 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners
Mfr # J74344IM
Key Features:
- Impact Rated: Yes
- Number of Pieces: 44
- Finish: Black Phosphate
Mfr # J52234S
Key Features:
- Drive Type: Hand
- Socket Size Range: 6 mm to 19 mm
- Insulated: No
Mfr # JSCVT-9S
Key Features:
- Package Quantity: 1
Mfr # J86B
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Cold Chisel Set
Mfr # J69X00
Key Features:
- Number of Pieces: 10
- Drive Size (In.): 3/8
- Features: Thru-Hole Design, Most Sockets Can Turn Multiple Fastener Sizes w/Wrenches, Sockets Or Pliers
Mfr # J48005L
Key Features:
- Number of Pieces: 5
- Material: Steel
- Item: Drive Pin Punch Set
Mfr # J86C
Key Features:
- Number of Pieces: 5
- Material: Steel
- Item: Cold Chisel Set
Mfr # JSCVT-9S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # JSCVMS-13S
Key Features:
- SAE or Metric: Metric
- Wrench Style: Stubby, Combination
- Finish: Black Chrome
Mfr # J000TL
Key Features:
- Item: Long-Blade Feeler Gauge Set
- Range (In.): 0.0015 to 0.040
- Size of Leaves: 1/2 in x 12 in
Mfr # JSCVMT-13S
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Chrome
Mfr # JSCRT-14S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # J1200FASD
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Mfr # J4990-7XL
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE
- Finish: Full Polish
Mfr # J1304AVPS
Key Features:
- Item: Ball Pein Hammer Set
- Type: 4-Piece
- Head Weight (Oz.): 8.0, 12.0, 16.0, 24.0
Mfr # J4968-TT
Key Features:
- Number of Pieces: 11
- Includes: Pouch
- Measurement Type: SAE
Mfr # J47137S
Key Features:
- Sockets Included: (1) 1/2 Deep 6-Point, (1) 1/2 Standard 6-Point, (1) 1/4 Deep 6-Point, (1) 1/4 Standard 6-Point, (1) 1/4 Standard 8-Point, (1) 11/32 Deep 6-Point, (1) 11/32 Standard 6-Point, (1) 3/16 Deep 6-Point, (1) 3/16 Standard 6-Point, (1) 3/8 Deep 6-Point, (1) 3/8 Standard 6-Point, (1) 3/8 Standard 8-Point, (1) 5/16 Deep 6-Point, (1) 5/16 Standard 6-Point, (1) 5/16 Standard 8-Point, (1) 7/16 Deep 6-Point, (1) 7/16 Standard 6-Point, (1) 7/32 Deep 6-Point, (1) 7/32 Standard 6-Point, (1) 9/16 Deep 6-Point, (1) 9/16 Standard 6-Point, (1) 9/32 Deep 6-Point, (1) 9/32 Standard 6-Point
- Measurement Type: SAE
- Number of Pieces: 37
Mfr # J000A
Key Features:
- Range (In.): 0.003 to 0.018
- Long Form Calibration Certificate: No
- Size of Leaves: 1/2 in x 3 in
Mfr # J4978
Key Features:
- Number of Pieces: 9
- Handle Material: Alloy Steel
- Measurement Type: SAE
Mfr # J360C
Key Features:
- Number of Pieces: 4
- Material: Alloy Steel
- Overall Length: 6 in, 7 1/4 in
Mfr # JFFKIT5
Key Features:
- Item: Wrench Cup Set
- Type: Oil Filter
- Material: Nylon Fiber
Mfr # J52353AS
Key Features:
- Drive Size: 3/8 in
- Measurement Type: Metric, SAE
- Impact Rated: No
Mfr # J1270A
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Mfr # J47322S
Key Features:
- Number of Pieces: 22
- Drive Size: 1/4 in
- Measurement Type: Metric, SAE
Mfr # J4984
Key Features:
- Tip Size: 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Item: Standard Hex Key Set
- Handle Type: L-Shape
Mfr # J4232SJ
Key Features:
- Item: Puller Set
- Jaw Reach: 7 1/8 in
- Screw Size: 3/4 X 10 1/4
Mfr # J140SET
Key Features:
- Item: Internal Pipe Wrench
- Material: Hardened Steel
- Construction: Hardened Steel
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in