Proto Jaw
Our endless aisle includes a proto jaw and so much more!
Shop Proto Jaw results
(Showing 1 - 15)
Relevance
Mfr # J4233E
Key Features:
- Item: Jaw Puller
- Capacity: 10 ton
- Jaw Reach: 5 in
Mfr # J4235B
Key Features:
- Item: Master Puller Set
- Jaw Spread (In.): Various
- Jaw Reach (In.): Various
Mfr # J4235A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Master Puller Set
- Number of Pieces: 73
Mfr # J4212SJB
Key Features:
- Item: Puller Set
- Jaw Reach: 4 in
- Number of Pieces: 9
Mfr # U63157.010.0001
Key Features:
- Item: Conical Anchor Kit
- Compatible Material: Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
- Anchor Diameter: 1/4"
Mfr # J4234B
Key Features:
- Item: Jaw Puller Set
- Includes: 11 in Long, J4011S Spring Clip, J4012T Standard Tip, J4016A Dual Reach Jaw, J4017 Long Narrow Jaw, J4018 Cap Screw Jaw, J4019 Steel Storage Box, J4225S Forcing Screw, J4226CA 2-Way Cross Arm
- Jaw Reach: 3 in, 4 3/4 in, 7 1/8 in
Mfr # 23NY36
Key Features:
- Item: Bearing Splitter Set
- Features: Use to Remove Differential Side Carrier Bearing, for use on Cars and Light Duty Trucks
- Number of Pieces: 4
Mfr # J4292B
Key Features:
- Item: Wide Puller Set
- Screw Size: 3/4 x 10 1/4
- Capacity (Tons): 10 ton
Mfr # J4053
Key Features:
- Item: Jaw Puller
- Features: Two Position Yoke Permits Pulling Bearings On Both Standard And Heavy-Duty Alternators
- For Use With: Alternators and Power Steering Pumps to Remove Single and Two-Groove Pulleys
Mfr # J4290B
Key Features:
- Item: Standard Puller Set
- Includes: Axle Puller, Bearing Splitter, Case, H-Ball Puller, Slide Hammer Jaw Puller
- Capacity (Tons): 6 ton
Mfr # J4234
Key Features:
- Item: Puller Set
- Number of Pieces: 11
- Puller Length (In.): 18
Mfr # JSCRT-14S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination
- Finish: Chrome
Mfr # J4232SJ
Key Features:
- Item: Puller Set
- Jaw Reach: 7 1/8 in
- Screw Size: 3/4 X 10 1/4
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome
Mfr # J4214
Key Features:
- Item: Jaw Puller
- Includes: J4022TS Small Detachable Tip, J4022T Standard Detachable Tip, J4205S Forcing Screw, J4206SC Slotted Cross Arm 2-Way, J4028 Cap Screw, 3/8-16NC x 3
- Features: Slotted Cross Arm puller used to remove a universal joint flange, 1-1/4 to 6-1/4 in Span