Proto Duratek
Our endless aisle includes a proto duratek and so much more!
Shop Proto Duratek results
(Showing 1 - 14)
Relevance
Mfr # J1208SCPF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, 1/4 in, 3/16 in, 3/8'', 5/16 in
- Handle Material: Nylon
Mfr # JPB0204RPF
Key Features:
- Item: Screwdriver
- Tip Size: #2
- Handle Material: Nylon
Mfr # JP0208RF
Key Features:
- Item: Screwdriver
- Tip Size: #2
- Handle Material: Nylon
Mfr # J1208SCF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Handle Material: Nylon
Mfr # J2384S
Key Features:
- Item: Hook/Pick Set
- Material: High Alloy Steel 1/4 in Shanks Are Heat Treated Their Entire Length and Black Oxide Treated For Added Strength and Durability
- Number of Pieces: 4
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Mfr # J1206SRFF
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Screwdriver Sets
- Tip Size: 1/4 in, 3/16 in, 3/8 in, 5/16
Mfr # J1209STS
Key Features:
- Item: Screwdriver Sets
- Tip Size: T10, T15, T20, T25, T27, T30, T40, T45, T8
- Handle Material: Nylon
Mfr # J2382
Key Features:
- Item: Pick
- Material: High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
- Number of Pieces: 1
Mfr # J2379XL
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Magnetic
- Length: 8 1/4 in
Mfr # J1206SCPF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, #3, 1/4 in, 3/16 in, 5/16 in
- Handle Material: Nylon
Mfr # J6652S
Key Features:
- Voltage: 4 V
- Chuck Size: 1/4 in
- Battery Capacity: 2.0 Ah
Mfr # J1208SCLF
Key Features:
- Item: Screwdriver Sets
- Tip Size: #1, #2, 1/4 in, 3/16 in
- Handle Material: Nylon