Proto Bit Set
If you need a proto bit set we have them at everyday low prices.
Shop Proto Bit Set results
(Showing 1 - 14)
Relevance
Mfr # J61390
Key Features:
- Drive Size: 1/4 in
- Overall Length: 12 in
- Bit Style: Slotted, Clutch, Phillips, Spline, TORX, Spanner, Quick-change, Torq-Set, Square, Wing Nut, Tri-wing, Speed Hex, TP Hex
Mfr # J61906
Key Features:
- Material: Alloy Steel
- Includes: 1, 2-1/4 in Magnetic Bit Holder, 7 in Magnetic Base, Clutch Bits 1/8 to 3/16 in, Phillips #0, #1, #2, #3, Slotted 5/32, 7/32, 1/4, 9/32, 1, 1-1/2 in, Socket Head 3/32 to 3/16 in, Square Recess #0, #1, #2, #3, Torx T6 to T40
- Features: 1/4" Drive
Mfr # J61901
Key Features:
- Material: Steel
- Includes: 1/4 in Magnetic Bit Holder, Phillips #1, #2, #3, Slotted 3/16, 5/32, Torx T10, T15, Storage Box/ Screwdriver Handle
- Features: 1/4" Drive
Mfr # J61231
Key Features:
- Drive Size: 1/4 in
- Overall Length: 9 1/2 in
- Measurement Type: Metric, SAE
Mfr # J4990R7SAE
Key Features:
- Drive Size: 3/8 in
- Measurement Type: SAE
- Finish: Chrome
Mfr # J5239P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 1/4", 3/8"
- Material: Steel
Mfr # J7440R8MM
Key Features:
- Drive Size: 1/4 in
- Measurement Type: Metric
- Finish: Chrome
Mfr # J72135M
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Black Oxide
Mfr # J5441R8MM
Key Features:
- Drive Size: 1/2 in
- Measurement Type: Metric
- Finish: Chrome
Mfr # J5441R8SAE
Key Features:
- Drive Size: 1/2 in
- Measurement Type: SAE
- Finish: Chrome
Mfr # J4902A
Key Features:
- Drive Size: 3/8"
- Measurement Type: SAE, Metric
- Finish: Chrome
Mfr # 1VXP2
Key Features:
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Phillips Ribbed, Slotted , Phillips, Pozi Phillips, Hex, Torx(R), Spline, Tri Wing
Mfr # 05056490001
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive