Proto Automotive Diagnostic & Testing Instruments
Count on great prices, fast shipping and friendly service every time you order proto automotive diagnostic & testing instruments from Zoro.
Shop Proto Automotive Diagnostic & Testing Instruments results
(Showing 1 - 15)
Relevance
Mfr # J3007
Key Features:
- Item: Oil Filter Wrench
- Capacity: 2 7/8 To 3 1/4"
- Material: Stainless Steel
Mfr # JFP500A
Key Features:
- Item: Mechanics Stethoscope
- Application: Detects Noises In Engines
- Number of Pieces: 1
Mfr # JFF1700
Key Features:
- Item: Auto Cooling System Tester
- Type: 23 Piece
- Includes: Adapters, Complete Pressure Pump Assembly With Knob, Cooling System Adapter (34mm X 3mm), Cooling System Adapter (48mm X 3mm), Cooling System Adapter (52mm X 2.5mm), Cooling System Adapter (52mm X 3mm), Cooling System Adapter (56.5mm X 3mm), Cooling System Adapter (62mm X 4mm), Cooling System Adapter (63mm X 3mm), Cooling System Adapter, (45mm X 3mm), Pressure Gauge
Mfr # JCTR10
Key Features:
- Item: Compression Gauge
- Package Quantity: 1
- Includes: Adapter for 14mm long Spark Plugs, Adapter for 18mm long Spark Plugs
Mfr # 3896
Key Features:
- Item: Professional Diagnostic Tool
- Type: Scan Tool
- Features: 1 Touch Diagnostic Trouble Codes, Access to Wiring Diagrams Directly From the Tool, Android Operating System, 60-Day Free Trial of Identifix(R) Direct Hit(TM), Identifies Most CAN Vehicles In Less Than 5 Seconds, Screen Visibility In Direct Sunlight
Mfr # TL82
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Automotive Pin and Socket Adapter Set
- Color: Black, Red
Mfr # 9008-DLG
Key Features:
- Item: Trailer Tester
- Number of Pieces: 9
- For Use On: Commercial Trailers (7 Round Pin)
Mfr # 9101
Key Features:
- Item: Trailer Tester
- Application: Vehicle Diagnostics
- Type: Scan Tool
Mfr # T13
Key Features:
- Item: Radiator Cap
- Fastener Type: Cam-On
- Material: Rubber, Stainless Steel
Mfr # 14098
Key Features:
- Flashlight Grade: General Purpose
- Lumens Range: 0 to 49
- Number of Batteries: 3
Mfr # VDV501-829
Key Features:
- Spool Length: 4.375" (11.1 cm)
- Item: VDV Commander(TM) Tester with Test-n-Map Re
- Display: LCD
Mfr # FLUKE-233/CWG
Key Features:
- Promotion Restriction: Not eligible for promotion
- Multimeter Style: Full Size - Advanced Features - Adjustable Display
- Item: Digital Multimeter
Mfr # J6020AB
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 3/4 in
- Head Type: Standard
Mfr # JCS-1258MAS
Key Features:
- SAE or Metric: Metric, SAE
- Primary Application: Technician
- Drive Size: 1/4 in, 3/8 in, 1/2 in, 3/4 in
Mfr # JSCV-20S
Key Features:
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome