Proto Angle
If you need a proto angle we have them at everyday low prices.
Shop Proto Angle results
(Showing 1 - 15)
Relevance
Mfr # J3100B
Key Features:
- SAE or Metric: SAE
- Finish: Chrome
- Wrench Style: Open End
Mfr # J3300A
Key Features:
- SAE or Metric: SAE
- Finish: Satin
- Wrench Style: Open End, Short
Mfr # J3146
Key Features:
- Features: Rust Resistance and Prolonged Life, Easy to Clean surfaces
- Finish: Chrome
- Head Angle: 15 Degrees , 60 Degrees
Mfr # J3100M
Key Features:
- SAE or Metric: Metric
- Finish: Chrome
- Wrench Style: Open End
Mfr # 3782
Key Features:
- SAE or Metric: SAE
- Finish: Satin Chrome
- Includes: (10) Double Open End Angle Wrench Set: (1) Length 4-3/4" of Size 3/8", (1) Length 5" of Size 7/16", (1) Length 5-1/2" of Size 1/2", (1) Length 6" of Size 9/16", (1) Length 6-1/4" of Size 5/8", (1) Length 7" of Size 11/16", (1) Length 7-1/4" of Size 3/4", (1) Length 7-1/2" of Size 13/16", (1) Length 8-1/4" of Size 7/8", (1) Length 9-3/4" of Size 1"
Mfr # 214
Key Features:
- Size: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
- Features: 30 and 60 Angles Allow the Use of Our Wrenches in 4 Different Positions, Shorter Design For Use in Confined Spaces
- Includes: (14) Angle Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"
Mfr # J3200D
Key Features:
- SAE or Metric: SAE
- Finish: Satin
- Wrench Style: Open End
Mfr # J1200RM-T500
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Chrome
Mfr # J4390B
Key Features:
- Item: Bearing Separator Set
- Includes: 2-13/32, 4-3/8, Gear and Bearing Separators 1-13/16, Molded Plastic Case, Threaded Rod
- Bearing Splitter Sizes Included: 1 13/16 in, 2 13/32 in, 4 3/8 in, 6 in
Mfr # J3100A
Key Features:
- SAE or Metric: SAE
- Finish: Chrome
- Wrench Style: Open End
Mfr # J9969R
Key Features:
- Item: Tool Box
- Material: Steel
- Color: Red
Mfr # 54PN41
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Chrome
Mfr # J1200FASD
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin
Mfr # CJCW2
Key Features:
- Features: Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
- Number of Points: 12
- Overall Length: 19.69"
Mfr # J3200C
Key Features:
- SAE or Metric: SAE
- Finish: Satin
- Wrench Style: Open End