Propane Natural Gas
If you need propane natural gas we have them at everyday low prices.
Shop Propane Natural Gas results
(Showing 1 - 36)
Relevance
Mfr # 1525IS
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # 1512IS
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 12 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # 1530IS
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 30 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # F273718
Key Features:
- Item: Portable Gas Heater Propane Hose and Gauge Assembly
- Includes: Gauge Assembly
- Product Type: Hoses and Regulators
Mfr # UL100
Key Features:
- Item: Hand Torch and Cylinder Kit
- Series: UL100
- Ignitor: Manual
Mfr # 24212
Key Features:
- Package Quantity: 1
Mfr # 1504IS
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 4 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # 1510IS
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 10 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # BF-MAPP-2
Key Features:
- Size: 14.1 oz
- Package Quantity: 2
Mfr # 3015-04
Key Features:
- Hose Inside Dia.: 1/4 in
- Hose Length: 4 ft
- Max. Working Pressure @ 70 F: 350 psi
Mfr # B1199Y
Key Features:
- Item: Propane Gas Pressure Sensitive, Pk25
- Package Quantity: 25
Mfr # 5131
Key Features:
- Item: Propane Gas Hose
- Type: 25 ft
- Material: Rubber
Mfr # 1XEE3
Key Features:
- Item: Portable Gas Heater LP Adapter Hose
- Length: 12 ft
- Depth: 1/4 in
Mfr # F273072
Key Features:
- Item: Portable Gas Heater Hose and Regulator Assembly
- Length: 12 ft
- Height: 12 3/4 in
Mfr # 8200
Key Features:
- Item: Vacuum Connector Assortment,113 pcs.
- Accessory Type: Vacuum Connector Assortment,113 pcs.
- Package Quantity: 1
Mfr # 5470146
Key Features:
- Overall Length: 0
- Size: 1/4
- Drill Bit Size: 1/4
Mfr # 1508IS
Key Features:
- Item: Propane Hose Assembly,8 Ft.
- Package Quantity: 1
Mfr # 102-0-007
Key Features:
- Item: Mouse Trap
- Disposable: No
- Used For: Indoor and Outdoor
Mfr # 8165
Key Features:
- Item: Flush Type Hole Plug Assortment
- Number of Pieces: 349
- Includes: (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Locking Hole Plugs 3/4 in Hole Size, (12) Black Plastic Flush Type Hole Plugs 3/4 in Hole Size 1 in Head OD, (12) White Plastic Flush Type Hole Plugs 3/4 in Hole Size 1 in Head OD, (20) Black Plastic Flush Type Hole Plugs 1/2 in Hole Size 7/8 in Head OD, (20) White Plastic Flush Type Hole Plugs 1/2 in Hole Size, (25) Black Nylon Locking Hole Plugs 1/2 in Hole Size, (30) Black Nylon Locking Hole Plugs 3/8 in Hole Size, (35) Black Plastic Flush Type Hole Plugs 3/8 in Hole Size 3/4 in Head OD, (35) White Plastic Flush Type Hole Plugs 3/8 in Hole Size, (50) Black Nylon Locking Hole Plugs 1/4 in Hole Size, (50) Black Plastic Flush Type Hole Plugs 1/4 in Hole Size, (50) White Plastic Flush Type Hole Plugs 1/4 in Hole Size, Covers All Types of Flush Hole Plugs
Mfr # IHT-04-0408
Key Features:
- Finished Size: 4 ft x 7 ft 9 in
- Color: Black
- Tarp Material: Polyester Coated Cotton Canvas
Mfr # J204G
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Plastisol Grip
- Jaw Length: 5/8 in
Mfr # 34160
Key Features:
- Item: Mole Trap
- Used For: Moles
- Material: Glass Filled Nylon
Mfr # 5133381
Key Features:
- Item: Weatherproof Electrical Box
- Capacity: 37.3 cu in
- Box Type: FSE Box
Mfr # 50-UNPRINTED-2X100FT
Key Features:
- Tape Color: Black
- Performance Temp.: Up to 175 Degrees F
- Material: Backing: Vinyl; Adhesive: Rubber