Procon Rotary Vane Pump
Count on great prices, fast shipping and friendly service every time you order a procon rotary vane pump from Zoro.
Shop Procon Rotary Vane Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Rotary Vane Pump
- By-Pass: Yes
- HP @ 200 PSI: 1/4 hp
Key Features:
- Item: Rotary Vane Pump
- Min. Flow Rate (GPH): 228 gph
- HP @ 50 PSI: 1/4 hp
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 98 gph
- Relief Pressure Max. (PSI): 250 psi
Key Features:
- Character Height: 1/8 in
- Overall Height: 2-1/2"
- Material: Steel
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- Shaft: 303 Stainless Steel
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- GPH of Water @ 100 PSI: 100 gph
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 33 gph
- By-Pass: Yes
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 250 PSI: 54 gph
- Built-In: Relief Valve
Key Features:
- Shaft Type: Double Flat/Slot
- Shaft Dia. (In.): 5/8 in
- For Use With: 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250
Key Features:
- Item: Rotary Vane Pump
- HP @ 150 PSI: 1/5 hp
- GPH of Water @ 150 PSI: 186 gph
Key Features:
- Item: Rotary Vane Pump
- Body Material: Brass
- GPH: 25 gph
Key Features:
- Item: Rotary Vane Pump
- GPH: 240 gph
- HP @ 250 PSI: 1 hp
Key Features:
- Item: Rotary Vane Pump
- GPH: 190 gph
- Max. Flow (GPH): 210 gph
Key Features:
- Item: Rotary Vane Pump
- Relief Pressure Max. (PSI): 250 psi
- GPH of Water @ 250 PSI: 326 gph
Key Features:
- Item: Rotary Vane Pump
- Built-In: Relief Valve
- Inlet/Outlet NPTF (In.): 3/8 in