Pro Series Battery
Count on great prices, fast shipping and friendly service every time you order a pro series battery from Zoro.
Shop Pro Series Battery results
(Showing 1 - 36)
Relevance
Mfr # B-1000
Key Features:
- Battery Chemistry: Lead Acid
- Battery Cycle Type: Deep Cycle
- Depth - Batteries: 10"
Mfr # B-2200
Key Features:
- Battery Capacity - Emergency Lighting and Exit Signs: 140Ah
- For Use With: PHCC-1730, PHCC-1850, PHCC-2200
- Overall Height: 10.0 in
Mfr # B12-100
Key Features:
- Battery Cycle Type: Deep Cycle
- Depth: 12 in
- Terminal Location: Top
Mfr # G-Pack
Key Features:
- Item: Battery Acid
- For Use With: Batteries with 1.265 Gravity Rating, Mfr. No. B-1000, Mfr. No. B-2200
- Size: 6 qt.
Mfr # 10-2362
Key Features:
- Item: Sump Pump Battery
- Material: Plastic
- Voltage: 12
Mfr # 2UKL7
Key Features:
- Voltage: 12
- Voltage - Batteries: 12V DC
- Item: Sealed Lead Acid Battery
Mfr # 30HDC140S
Key Features:
- Item: Sump Pump Battery
- Package Quantity: 1
Mfr # PS12-9-111
Key Features:
- Item: Sealed Lead Acid Deep Cycle Battery Agm
- Package Quantity: 1
Mfr # 24EP6
Key Features:
- Item: Standby Battery
- Package Quantity: 1
Mfr # PHCC-2400
Key Features:
- HP: 1/3 hp
- Alarm Output: Audible, Dry Contact Remote Terminal, Visual
- Amps @ 10 Ft. of Head: 12 A
Mfr # AGM12V100A
Key Features:
- Item: Battery
- Width: 6-3/4"
- Height: 8.74"
Mfr # PS-C33
Key Features:
- HP: 1/3 (Primary); 1/3 (Secondary)
- Body Material: Cast Iron, Stainless Steel (Primary); ABS (Secondary)
- Switch Actuation: Dual Micro Reed
Mfr # PHCC-1000
Key Features:
- HP: 1/4 hp
- Alarm Output: Audible, Visual
- Amps @ 10 Ft. of Head: 6.5 A
Mfr # DEEP CYCLE DEEP CYCLE 12V RV BATTERY DURACELL
Key Features:
- Package Quantity: 1
Mfr # PS-C22
Key Features:
- HP: 1/3 (Primary); 1/3 (Secondary)
- Body Material: Cast Aluminum (Primary); ABS (Secondary), Cast Iron
- Switch Actuation: Dual Micro Reed
Mfr # BAT40
Key Features:
- Item: Battery,Deep Cycle,40AH AGM
- Package Quantity: 1
Mfr # AGM12V200A
Key Features:
- Item: Battery
- Depth: 20-1/2 in
- Features: Features: Absorbent Glass Mat (AGM) technology for efficient gas recombination of up to 99% and freedom from electrolyte maintenance or water adding. Not restricted for air transport complies with IATA/ICAO Special Provision A67. UL-recognized component.;Heavy duty compared to other AGM batteries – 20% more cycles;Mount in any orientation.;Computer designed lead calcium tin alloy grid for high power density;AGM is ideal for back up and stored power applications;Convenient carry handles;Long service life float or cyclic applications;Maintenance-free operation;Thick plates within the battery to limit fluid expansion during freezing;Low self discharge;Copper terminals
Mfr # AGM6V225A
Key Features:
- Item: Battery
- Height: 9"
- Width: 7"
Mfr # ML4D-LI
Key Features:
- Package Quantity: 1
Mfr # PC1500BKD
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # B1000
Key Features:
- Item: Glycerine,16 oz.,473mL
- Package Quantity: 1
Mfr # 20420
Key Features:
- Item: Battery Filler with Shutoff Nozzle
- Color: Blue
- Characteristics: Shuts Off Automatically
Mfr # PC2400BKD
Key Features:
- Standard Battery Size: AAA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # B1000
Key Features:
- Item: Conduit Bender
- Type: Electrical
- Capacity: 1/2 to 1 in EMT Rigid Conduit
Mfr # B1000
Key Features:
- Item: Pool Pump Motor
- Motor Design: Permanent Split Capacitor
- Motor Enclosure Design: Open Dripproof
Mfr # VSC1.5
Key Features:
- Switch Type: Vertical
- Voltage: 115VAC
- Width: 4-1/2"
Mfr # PC1300
Key Features:
- Standard Battery Size: D
- Standard Battery Pack Size: 12
- Voltage: 1.5V DC
Mfr # PS-C11
Key Features:
- HP: 1/3 (Primary); 1/4 (Secondary)
- Body Material: Cast Aluminum (Primary); ABS (Secondary), Cast Iron
- Switch Actuation: Dual Micro Reed
Mfr # MN1500BKD
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # B1000PT
Key Features:
- Item: Conduit Bender Combo
- Type: Electrical
- Capacity: 1/2 to 1 in EMT Rigid Conduit
Mfr # 508-0018
Key Features:
- HP: 3/10 (Primary); 1/3 (Secondary)
- Body Material: Cast Iron (Primary); Plastic (Secondary)
- Alarm Output: Audible, Phone System, Visual, WiFi
Mfr # VSC2
Key Features:
- Switch Type: Vertical
- Voltage: 115VAC
- Amps: 12 A
Mfr # FLOAT-DLCH
Key Features:
- Item: Dual Float Switch
- Warranty: 1 yr
- For Use With Mfr. Model Number: PHCC2400, PS-C33
Mfr # EN91
Key Features:
- Standard Battery Size: AA
- Standard Battery Pack Size: 24
- Voltage: 1.5V DC
Mfr # 508-0011
Key Features:
- Promotion Restriction: Not eligible for promotion
- HP: 1/2 (Primary); 1/3 (Secondary)
- Body Material: Cast Iron (Primary)