Prince Hydraulic Control Valves
Count on great prices, fast shipping and friendly service every time you order prince hydraulic control valves from Zoro.
Shop Prince Hydraulic Control Valves results
(Showing 1 - 15)
Relevance
Mfr # LS3000-1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/4-Position
Mfr # RD-175-30
Key Features:
- Item: Hydraulic Flow Control Valve
- Body Material: Cast Iron
- Max. Flow - Hydraulic Valves: 30 gpm
Mfr # RD522GCGA5A4B1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 2
- Valve Ways and Positions: 4-Way/3-Position
Mfr # DS-4A1E
Key Features:
- Item - Hydraulic Selector Valves: Hydraulic Selector Valve
- Valve Ways and Positions: 6-Way/2-Position
- Port Size - Hydraulic Valves: 3/4 in NPT
Mfr # F800S
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # 1100042
Key Features:
- Gears: 11 Tooth Hardened Steel
- Type: Rotary Gear
- Flow Rate (GPM): 10-20
Mfr # F800B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # BH6-61
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Nipple
- Coupler Interchange Type: ISO 7241-1 Series B
Mfr # 934332T
Key Features:
- Item: Reservoir Breather
- Overall Length: 9 in
- Micron Rating: 3
Mfr # 6601-16-16
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Body
- Coupler Interchange Type: ISO 7241-1 Series A
Mfr # S30-070
Key Features:
- Item: Ball Valve
- Includes: Hardware
- For Use With: Eyewash
Mfr # HC-PTO-1A
Key Features:
- Item: Hydraulic PTO Pump
- RPM: 540 RPM
- Min. HP: 30 hp
Mfr # PMC-5630
Key Features:
- Item: Welded Hydraulic Cylinder
- Bore Dia.: 4 in
- Stroke Length: 30 in
Mfr # DRV-2HH
Key Features:
- Item: Double Relief Valve
- Item - Pressure Control Valves: Double Relief Valve
- Pressure Range - Hydraulic Valves: 1500 to 3000 psi