Primeline Self Drilling Screws
We make finding primeline self drilling screws fast and simple every time!
Shop Primeline Self Drilling Screws results
(Showing 1 - 12)
Relevance
Mfr # MP10739
Key Features:
- Screw Size: #8
- System of Measurement: Inch
- Fastener Length: 1/2 in
Mfr # 1143000
Key Features:
- CAD Available: Yes
- Screw Size: #12
- System of Measurement: Inch
Mfr # 1070000
Key Features:
- CAD Available: Yes
- Screw Size: #12
- System of Measurement: Inch
Mfr # 1414000
Key Features:
- CAD Available: Yes
- Screw Size: #12
- System of Measurement: Inch
Mfr # 1006000
Key Features:
- CAD Available: Yes
- Screw Size: #12
- System of Measurement: Inch
Mfr # FCPW1SH916MP FC.PW.1SH916.MP
Key Features:
- Item: Self-Adhesive Screw Cap
- Diameter: 9/16 in
- Fits Bolt Head Style: Round Poke
Mfr # U70420.031.0350
Key Features:
- Item: Wedge Anchor
- Compatible Material: Concrete
- Anchor Diameter: 5/16"
Mfr # 070140-BR
Key Features:
- Screw Size: #10
- Fastener Length: 5 in
- Head Type: Bugle
Mfr # U30251.019.0250
Key Features:
- CAD Available: Yes
- Screw Size: #10
- Fastener Length: 2-1/2 in
Mfr # N 6880
Key Features:
- Length (In.): 60 in
- Width (In.): 2 9/16 in
- For Use With: Convex or Round Edge Mirror Door Roller Assembly Such as Mfr. No: N 6763 or Mfr. No: N 6790
Mfr # 161793
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Width (In.): 71 in
Mfr # S 4768
Key Features:
- Type: Interior
- Material: Steel
- Finish: White