Primeline Cylinders
If you need primeline cylinders we have them at everyday low prices.
Shop Primeline Cylinders results
(Showing 1 - 14)
Relevance
Mfr # S 4180
Key Features:
- Item: Knob Lock-Out Device
- Keyway Type: Wafer
- For Use With: Interior Doors
Mfr # GD 52145
Key Features:
- Item: Slide Bolt
- Finish: zinc
- Holes per Leaf: 6
Mfr # MP4006
Key Features:
- Item: Sliding Patio Door Bolt Lock,Aluminum
- Product Type: Sliding Patio Door Bolt Lock,Aluminum
- Package Quantity: 1
Mfr # 1WAD4
Key Features:
- Item: Chain Bolt
- Finish: zinc
- Material: Steel
Mfr # 580-8.26D
Key Features:
- Item: Surface Bolt
- Finish: Satin Chrome
- Length: 8 in
Mfr # 1VZV3
Key Features:
- Type: Nonlocking-Surface Strike Only
- Material: Steel
- Finish: zinc
Mfr # 1VZZ1
Key Features:
- Finish: Black
- Color: Black
- Length: 2 1/2 in
Mfr # C100LP-100T-14A
Key Features:
- Item: Cabinet and Drawer Lock Cylinder
- Key Type: Alike
- Keying: Keyed Alike
Mfr # 4040XP-EDA AL
Key Features:
- Item: Surface Mounted Closer
- Automatic/Manual: Manual
- Closer Mounting Style: Surface
Mfr # A1114A-BE2
Key Features:
- Lock Manufacturer: Best(R)
- Keyway Type: Commercial/Residential
- Number of Pins: 7
Mfr # ECL-230D
Key Features:
- Series: ECL-230
- Exit Device Type: Exit Device
- For Door Thickness: 1 3/4 in to 2 1/4 in
Mfr # N 6880
Key Features:
- Length (In.): 60 in
- Width (In.): 2 9/16 in
- For Use With: Convex or Round Edge Mirror Door Roller Assembly Such as Mfr. No: N 6763 or Mfr. No: N 6790
Mfr # 161793
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length (In.): 72 in
- Width (In.): 71 in
Mfr # S 4768
Key Features:
- Type: Interior
- Material: Steel
- Finish: White