Prime Inline
If you need a prime inline we have them at everyday low prices.
Shop Prime Inline results
(Showing 1 - 15)
Relevance
Mfr # 6" PRIME
Key Features:
- Fits Duct Dia.: 6"
- Voltage: 120V
- CFM @ 0.000-In. SP: 325
Mfr # 8" PRIME
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 640
Mfr # 6" CLASSIC
Key Features:
- Fits Duct Dia.: 6"
- Voltage: 120V
- CFM @ 0.000-In. SP: 260
Mfr # 16" PRIME 240v
Key Features:
- Fits Duct Dia.: 16"
- Voltage: 240V
- CFM @ 0.000-In. SP: 2400
Mfr # 6" PRIME EVO
Key Features:
- Fits Duct Dia.: 6"
- Voltage: 120V
- CFM @ 0.000-In. SP: 415
Mfr # 8" PRIME EVO EC
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 800
Mfr # 6" Air Filter Box with Mat
Key Features:
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Standards: Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Fits Duct Dia.: 6"
Mfr # OPTIMUS OSCILLATING FAN
Key Features:
- Number of Speeds: Three
- Voltage: 120V
- Phase: Single
Mfr # 8" PRIME EVO
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 830
Mfr # 10" Air Filter Box with Mat
Key Features:
- Standards: N/A
- Material: Galvanized Steel Housing with Toggle-Type Fastener
- Fits Duct Dia.: 10"
Mfr # MTP21 EC FAN SPEED
Key Features:
- Standards: Conforms to: ANSI/UL Std. 507 and Certified to: CAN/CSA Std. C22.2.ISO 5801
- Package Quantity: 1
Mfr # 8" CLASSIC
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 531
Mfr # 8" PRIME HO
Key Features:
- Fits Duct Dia.: 8"
- Voltage: 120V
- CFM @ 0.000-In. SP: 945
Mfr # DISCONNECT SWITCH
Key Features:
- Material: Plastic Encloser
- Standards: Conforms to UL 508 Listed
- Package Quantity: 1
Mfr # 10" PRIME EVO
Key Features:
- Fits Duct Dia.: 10"
- Voltage: 120V
- CFM @ 0.000-In. SP: 1080