Prestone Concentrate
Count on great prices, fast shipping and friendly service every time you order a prestone concentrate from Zoro.
Shop Prestone Concentrate results
(Showing 1 - 15)
Relevance
Mfr # AF2000
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # AF2100
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # AS658
Key Features:
- Container Type: Bottle
- Size: 1 gal
- Sub-Category: Windshield Washer Fluid
Mfr # AS253
Key Features:
- Size/Net Weight: 7.8 lb
- pH: 5
- Pour Point (F): -27 Degrees F
Mfr # AS657
Key Features:
- Pour Point (F): -27 Degrees F
- Washer Fluid Type: Summer Blend
- Specific Gravity: 0.99
Mfr # AS247
Key Features:
- VOC Content: 35 %
- Application: Clear Icy Windshields
- Sub-Category: Windshield Washer Fluid
Mfr # AF850/1F
Key Features:
- Color: Orange
- Size: 1 gal
- Application: Long-lasting inhibitors help protect against rust, corrosion, and temperature extremes. For use in cars and light-duty trucks with aluminum radiators using extended-life coolant (ELC), including those that require DEX-COOL. OAT formula
Mfr # AFC12100
Key Features:
- Color: Red, Yellow
- Size: 1 gal
- Application: Long-lasting, premium inhibitors provide up to 600,000 mi/12,000 hr protection against temperature extremes, rust, corrosion, scale, and premature water pump failure. Intended for use with any OAT formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines. OAT formula
Mfr # AS244
Key Features:
- Flash Point (F): 61 Degrees F
- Freezing Point (F): -58 Degrees F
- pH Value: 8.2
Mfr # AS242
Key Features:
- Washer Fluid Type: De-Icer
- Sub-Category: Windshield Washer Fluid
- pH: 8.2
Mfr # AS240
Key Features:
- Specific Gravity: 0.87
- Sub-Category: Windshield Washer Fluid
- Washer Fluid Type: De-Icer
Mfr # AFC11000
Key Features:
- Color: Clear, Red
- Size: 1 gal
- Application: Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hr, when an extender is added at 300,000 mi/6000 hr (Mfr. model HD300 extender sold separately.) NOAT formula
Mfr # AF3300
Key Features:
- Color: Green
- Size: 1 gal
- Application: Low-silicate conventional product helps prevent rust and corrosion on all cooling system metals, including aluminum. Designed for use in cars and light-and heavy-duty trucks and equipment. IAT formula
Mfr # AFC12000
Key Features:
- Color: Red, Yellow
- Size: 1 gal
- Application: Long-lasting, premium inhibitors provide up to 600,000 mi/12,000 hr protection against temperature extremes, rust, corrosion, scale, and premature water pump failure. Intended for use with any OAT formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines. OAT formula
Mfr # AS276
Key Features:
- Application: Ice and Frost Shield Windshield Glass Treatment
- Size: 17 oz
- Color: Clear