Pressure Washer Motor
Count on great prices, fast shipping and friendly service every time you order a pressure washer motor from Zoro.
Shop Pressure Washer Motor results
(Showing 1 - 14)
Relevance
Mfr # 056B34F5312
Key Features:
- Item: Pressure Washer Motor
- Motor Design: Capacitor-Start/Run
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
Mfr # 056B34D15537
Key Features:
- Item: General Purpose Motor
- Motor Design: Capacitor-Start/Run
- Motor Enclosure Design: Open Dripproof
Mfr # 117613.00
Key Features:
- Item: Pressure Washer Motor
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
Mfr # 113281.00
Key Features:
- Item: Pressure Washer Motor
- Motor Design: Capacitor-Start/Run
- Motor Enclosure Design: Open Dripproof
Mfr # MS60763-S
Key Features:
- Operating Pressure (PSI): 3100 psi
- Pressure Washer Water Type: Cold
- Pressure Washer Style: Cart
Mfr # 3WA-3025A
Key Features:
- Item: Pressure Washer Pump
- Max. Pressure: 2,700 psi
- Max. Flow: 2.5 gpm
Mfr # 1MDA9
Key Features:
- Item: Pressure Plunger Pump
- Type: Direct-Mount
- Flow Capacity (GPM): 2 gpm
Mfr # 758-983
Key Features:
- Type: Horizontal
- Flow Capacity (GPM): 2.3
- RPM: 3400
Mfr # 90028
Key Features:
- Item: Axial Pump 8.6CAH12A 3000PSI,2.4 GPM
- Max. Operating Pressure: 3000 psi
- Flow Rate: 2.4 gpm
Mfr # 90029
Key Features:
- Item: Axial Pump 8.6CAH12B 3100PSI,2.5 GPM
- Length: 8.5"
- Height: 8"
Mfr # 1MCX9
Key Features:
- Item: Pressure Plunger Pump
- Type: Belt-Drive
- Flow Capacity (GPM): 4 gpm
Mfr # BC390HSS
Key Features:
- Length: 15 1/2 in
- Net Weight: 32.4 lb
- Water Output Temp.: 122 Degrees F
Mfr # PS60995
Key Features:
- Operating Pressure (PSI): 3600 psi
- Usable Hours per Week: 20+
- Height: 24 in
Mfr # 4WXW7
Key Features:
- Item: Pressure Plunger Pump
- Type: Direct-Mount
- Flow Capacity (GPM): 2.5 gpm