Pressure Regulator Valves
We have the pressure regulator valves you need to get the job done right.
Shop Pressure Regulator Valves results
(Showing 1 - 15)
Relevance
Mfr # 713510
Key Features:
- Package Quantity: 1
Mfr # WB19K10044
Key Features:
- Item: Gas Pressure Regulator and Safety Valve
- Fits Brand: GE, Hotpoint, Kenmore
- For Use With Mfr. Model Number: JGBS18DEN1BB, JGBS18DEN1CC, JGBS18DEN1WW, JGBS18DEN2BB, JGBS18DEN2CC, JGBS18DEN2WW, JGBS18DEN3BB, JGBS18DEN3CC, JGBS18DEN3WW, JGBS18DEN4BB, JGBS18DEN4CC, JGBS18DEN4WW, JGBS18DEN5BB, JGBS18DEN5CC
Mfr # 301949
Key Features:
- Package Quantity: 1
Mfr # 114-600XL
Key Features:
- Pipe Size: 1 1/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # 972200
Key Features:
- Frame Capacity: 10 ton
- Frame Type: H-Frame
- Cylinder Stroke: 6"
Mfr # 972220
Key Features:
- Frame Capacity: 20 ton
- Frame Type: H-Frame
- Cylinder Stroke: 8"
Mfr # 1-600XL
Key Features:
- Pipe Size: 1"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # 972210
Key Features:
- Frame Capacity: 10 ton
- Frame Type: H-Frame
- Cylinder Stroke: 6"
Mfr # 112-600XL
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # 901005
Key Features:
- Force in Tons: 1 1/2 ton
- Swing (In.): 4 1/2 in
- Table Work Surface (In.): 4-1/4 x 4-3/4 in
Mfr # 901004
Key Features:
- Force in Tons: 1 ton
- Swing (In.): 3 1/2 in
- Table Work Surface (In.): 3 x 3-1/4 in
Mfr # 901006
Key Features:
- Force in Tons: 3 ton
- Swing (In.): 7 in
- Table Work Surface (In.): 5.5 x 5.5 in
Mfr # 907001
Key Features:
- Frame Capacity: 25 ton
- Frame Type: H-Frame
- Cylinder Stroke: 5"
Mfr # 902002
Key Features:
- Force in Tons: 3 ton
- Swing (In.): 7 in
- Table Work Surface (In.): 6.5 x 8-3/4 in
Mfr # 907002
Key Features:
- Frame Capacity: 50 ton
- Frame Type: H-Frame
- Cylinder Stroke: 4"