Pressure Data Logger
We have the pressure data logger you need to get the job done right.
Shop Pressure Data Logger results
(Showing 1 - 15)
Relevance
Mfr # 5396-0372
Key Features:
- Type: Pressure, Temperature
- Temp. Range (F): -4 Degrees to 185 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # 5396-0302
Key Features:
- Type: Pressure, Temperature
- Temp. Range (F): -4 Degrees to 185 Degrees F
- Accuracy: +/-1%
Mfr # PR325
Key Features:
- Type: Pressure
- Accuracy: +/-1% of Full Scale
- Battery Life: 6 mo @ 5 min Sample Rate
Mfr # MX1101
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 1% to 90%
Mfr # 2020
Key Features:
- Overall Length: 20 ft
- Overall Height: 5 in
- Overall Width: 12 in
Mfr # SD700
Key Features:
- Promotion Restriction: Not eligible for promotion
- Temp. Range (F): 32 Degrees to 122 Degrees F
- Relative Humidity Range: 10% to 90%
Mfr # EL-USB-2-LCD
Key Features:
- Type: Dew Point, Humidity, Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Accuracy: +/-1 Degrees F (Temperature), +/-2% (40% to 100% RH at 25 Degrees C) (Dew Point), +/-3% (20% to 80% RH) (RH)
Mfr # DW-USB-3
Key Features:
- Weight: 0.25 lbs, 0.1133980925 kg
- Height: 1.7 in
- Length: 4.5 in, 114.3 mm
Mfr # UX100-003
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 15% to 95%
Mfr # SD500
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Humidity, Temperature Thermistor
- Temp. Range (F): 32 Degrees to 122 Degrees F
Mfr # RHT20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Humidity, Temperature
- Temp. Range (F): -40 Degrees to 158 Degrees F
Mfr # EL-USB-2-LCD+
Key Features:
- Type: Humidity, Temperature
- Temp. Range (F): -31 Degrees to 176 Degrees F
- Relative Humidity Range: 0% to 100%
Mfr # UX120-006M
Key Features:
- Type: AC Current, AC Voltage, Air Velocity, Carbon Dioxide, Compressed Air Flow, DC Current, DC Voltage, Differential, Gauge Pressure, Kilowatts (kW), Pressure, Temperature
- Temp. Range (F): -4 Degrees to 158 Degrees F
- Relative Humidity Range: 0% to 95%
Mfr # DL150
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Voltage Data Logger
- Voltage Range: 10 to 600V AC
Mfr # L261
Key Features:
- Item: Voltage Data Logger
- Voltage Range: 0 to 600 AC/DC
- Voltage Accuracy: +/-0.5%