Press Fit Bushing
We have the press fit bushing you need to get the job done right.
Shop Press Fit Bushing results
(Showing 1 - 15)
Relevance
Mfr # PT288HG
Key Features:
- Bushing Type: Headless Press Fit
- Material: 52100 Thru Hardened
- Size- Decimal: 1/4" (0.2500)
Mfr # PT1210DA
Key Features:
- Decimal Equivalent: 0.0995
- Hardness: Rc 62-64
- Outside Dia. Tolerance: +0.0013 in /+0.0016 in
Mfr # H206FG
Key Features:
- Measurement System: Fractional Inch
- Length under Head: 3/8"
- Size- Decimal: 11/64" (0.1719)
Mfr # P326FT
Key Features:
- Item: Press-Fit Drill Bushing (P)
- Bushing Type: Headless Press Fit
- Bushing Head Type: Headless
Mfr # PT2010FT
Key Features:
- Inside Dia.: 3/16 in
- Bushing Type: Headless Press Fit
- Measurement System: Fractional Inch
Mfr # H2016EN
Key Features:
- Inside Dia. Tolerance: +0.0001 in /+0.0004 in
- Head Thickness: 1/8"
- Decimal Equivalent: 0.1495
Mfr # H408KG
Key Features:
- Concentricity Tolerance: .0003" T.I.R. Max
- Rockwell Hardness: RC 62-64
- Head Dia.: 51/64 in
Mfr # H326HG
Key Features:
- Item: Headed Press-Fit Drill Bushing (H)
- Outside Dia.: 1/2 in
- Size- Decimal: 1/4" (0.2500)
Mfr # H264HG
Key Features:
- Bushing Type: Head Press Fit
- Head Material: High Speed Steel
- Material: 52100 Thru Hardened
Mfr # P208DV
Key Features:
- Drill Bushing Wall Type: Standard Wall
- Overall Length: 1/2 in
- Finish: High Speed Steel
Mfr # H2016DV
Key Features:
- Head Dia.: 27/64 in
- Material: 52100 Thru Hardened
- Material - Machining: High Speed Steel
Mfr # H168DY
Key Features:
- Item: Headed Press-Fit Drill Bushing (H)
- Bushing Type: Head Press Fit
- Inside Dia.: #30
Mfr # H568LR
Key Features:
- Head Dia.: 1 1/16 in
- Item: Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance: .0005" T.I.R. max
Mfr # H404IN
Key Features:
- Material: 52100 Thru Hardened
- Heat Treatment: Through Hardened
- Drill Size: 8.00 mm
Mfr # P4034JY
Key Features:
- Inside Dia.: 25/64 in
- Material: 52100 Thru Hardened
- Inside Dia. Tolerance: +0.0001 in /+0.0005 in