Power Stretcher
Count on great prices, fast shipping and friendly service every time you order a power stretcher from Zoro.
Shop Power Stretcher results
(Showing 1 - 36)
Relevance
Mfr # FC502
Key Features:
- Item: Power Stretcher
- Package Quantity: 1
Mfr # 10-254
Key Features:
- Item: Carpet Stretcher Kit
- Application: Remove Wrinkles In Carpet
- Includes: (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case
Mfr # 10-237V
Key Features:
- Includes: (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case
- Item: Carpet Stretcher Kit
- Size: 18 in
Mfr # 10-412-2
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Mfr # RE1107
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Basket Stretcher
- Length: 82 1/2 in
Mfr # RE1125
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Basket Stretcher
- Length: 85 in
Mfr # MS-93000Y-16
Key Features:
- Item: Backboard
- Length: 72 in
- Height: 2 in
Mfr # 1407-1
Key Features:
- Item: Floor Adhesive
- Application: For Bonding Pre-Finished Engineered and Pre-Finished Parquet
- Color: Beige
Mfr # 70-127-3
Key Features:
- Item: Carpet Rake
- Material: Plastic
- Accessory Type: Carpet Rake
Mfr # 3095-1
Key Features:
- Item: Floor Adhesive
- Application: For The Interior Installation of Carpet
- Color: Beige
Mfr # 2057-1
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Mfr # 10-152-3
Key Features:
- Item: Loop Pile Cutter
- Characteristics: 2-blade Design Accommodates Both Left And Right Positions, Throat Opening Adjusts Automatically For Different Carpet Backs, Ergonomic Grip
- Application: Cuts Most Loop Pile Carpet Regardless Of Thickness
Mfr # 4499920
Key Features:
- Item: Folding Stretcher
- Length: 72 in
- Width: 28 in
Mfr # 0101083 ORANGE
Key Features:
- Item: Folding Stretcher
- Length: 81 in
- Height: 5 3/4 in
Mfr # MS-PBS-S
Key Features:
- Item: Folding Basket Stretcher
- Length: 86 in
- Width: 24 in
Mfr # 20-5313AC
Key Features:
- Item: Carpet Tack Strip
- Size: 7/8 in x 4 ft
- Construction: Douglas Fir
Mfr # 7350-1
Key Features:
- Item: Floor Adhesive
- Type: Universal
- Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Mfr # 10-294
Key Features:
- Item: Scraper
- Application: For Stripping Floors, Walls and Wallpaper
- Size: 4 in W x 4 in D x 19 in H
Mfr # 10-935
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 35 Lbs.
Mfr # 10-282G-2
Key Features:
- Item: PTFE Carpet Heat Bond Iron
- Application: Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
- Characteristics: 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat
Mfr # 10-575
Key Features:
- Material: Steel
- Color: Red
- Load Capacity: 1000 lb
Mfr # 71090
Key Features:
- Item: Evacuation Stretcher
- Width: 12"
- Height: 12"
Mfr # 10-18-8
Key Features:
- Item: Pull Bar
- Size: 16-1/4 in Long
- For Use With: Glue Down And Floating Flooring
Mfr # 3000-1
Key Features:
- Item: Adhesive
- Type: Multi-Purpose
- Application: For Adhering Carpet, Felt-Back Sheet Vinyl
Mfr # 10-410
Key Features:
- Application: For Carpet Installation
- Handle Material: Aluminum, Industrial Grade Steel
- Characteristics: Shock Absorbent Bumper, Double Locking Pins, High Contour Neck, Center Grooved Head
Mfr # 10-422BK
Key Features:
- Overall Length: 44.5cm to 54.5cm
- Construction: Extra Heavy Aluminum Casting
- Item: Carpet Knee Kicker
Mfr # MS-93000-O
Key Features:
- Item: Backboard
- Length: 72 in
- Weight Capacity: 350 lb
Mfr # 10-981-25
Key Features:
- Item: Adhesive Nozzle
- Size: 3 in W
- Characteristics: Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation
Mfr # 89001N000KK
Key Features:
- Item: Rolly,Black Rollable Stretcher
- Package Quantity: 1
Mfr # 30002
Key Features:
- Item: Vinyl Tile Cutter
- Application: For Installing Vinyl Flooring
- Capacity: Cuts Vinyl Tile up to 12 in x 12 in
Mfr # 10-750
Key Features:
- Item: Carpet Installation Kit
- Includes: 24 in Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Cushion Back Cutter, Carpet Seam Roller, Razor Blade Knife, Utility Knife, Base Molding Lifter, Leather Tool Pouch, Ripping Hammer, Napping Shears, Stair Tool, Seam Adhesive Applicator, Chalk Reel, White Chalk Refill
- Package Quantity: 1
Mfr # 10-128
Key Features:
- Characteristics: Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb of Stretch Tension
- Application: For Carpet Installation
- Includes: Custom Molded Carrying Case
Mfr # 10-215
Key Features:
- Overall Length: 6 in
- Position: 1
- Stores: (3) Blades