Power Meter
We have the power meter you need to get the job done right.
Shop Power Meter results
(Showing 1 - 15)
Relevance
Mfr # METSEPM5560
Key Features:
- Item: Power Meter
- Amps: 1 A, 5 A
- Hz: 50/60
Mfr # R5090
Key Features:
- Item: Power Meter
- Sampling Rate: 1 sec
- Phase: 1
Mfr # METSEPM5110
Key Features:
- Item: Power Meter
- Amps: 1 A, 5 A
- Hz: 50/60
Mfr # METSEEM3502
Key Features:
- Item: Power Meter
- Amps: 5 A
- Hz: 50/60
Mfr # METSEPM5330
Key Features:
- Item: Power Meter
- Amps: 1 A, 5 A
- Hz: 50/60
Mfr # P4460
Key Features:
- Item: Data Logger
- Voltage Range: 115 V AC
- Includes: OPERATING VOLTAGE: 115 V AC MAX VOLTAGE: 125 V AC MAX CURRENT: 15 AMPS DIMENSIONS: 5-1/8 H X 2-3/8 W X 1-5/8 D Operating
Mfr # TM-8811
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Automatic Material Calibration, Displays Sound Velocity At The Touch of A Button, Large and Easy to Read Display, Low Battery Indicator, User Selectable Unit of Measure
- Base Material: Steel
Mfr # R8080-KIT
Key Features:
- Item: Sound Level Meter
- Type: Digital; Datalogging; Type 2; Alarm; Backlit Display
- dB Range: 30 to 130dB; Low: 30 to 90dB; Med: 50 to 110dB; High: 70 to 130dB; Full: 30 to 130dB
Mfr # R8140
Key Features:
- Item: LED Light Meter
- Lighting Types: White/Red/Yellow/Green/Blue/Purple LED, Standard Lighting
- Measuring Range: 0 to 19,900 Lux, 0 to 199,999 FC
Mfr # R5000
Key Features:
- Item: Watt Meter
- Sampling Rate: 1 sec
- Phase: 1
Mfr # R8080
Key Features:
- Type: 2
- Item: Sound Level Meter
- dB Range: 30 to 130 dB
Mfr # R1500
Key Features:
- Item: Tripod
- Type: Adjustable
- Head Style: Flat
Mfr # R9200
Key Features:
- Item: Microwave Leakage Detector
- Ranges: 0 to 9.99 mW/sq cm
- Accuracy: +/-1 W/cm2
Mfr # C-370
Key Features:
- Item: Digital RTD Thermometer
- Display: LCD
- Temp. Range (F): -148 Degrees to 572 Degrees F
Mfr # 8706
Key Features:
- Item: Psychrometer,Digital,Wet Bulb,Dewpoint
- Package Quantity: 1