Post Lift
Our endless aisle includes a post lift and so much more!
Shop Post Lift results
(Showing 1 - 15)
Relevance
Mfr # EELR507A
Key Features:
- Overall Height (In.): 97 in
- Item: Alignment Lift
- Load Capacity (Lb.): 14,000 lb
Mfr # EEWB543AW
Key Features:
- Shaft Size: 40 mm
- Dimensions: 54 in D x 55 in W x 76 in H
- Balancing Accuracy: 0.035 oz
Mfr # EEWH517B
Key Features:
- Number of Pieces: 1
- Tire Rim Dia. (In.): 12 to 26 in Outside Rim Capacity 14 to 28 in Inside Rim Capacity
- For Use With: Passenger and Light Truck Wheels And Tires
Mfr # EEWH512BU
Key Features:
- Tire Rim Dia. (In.): 10 to 20 in Outside Rim Capacity 12 to 22 in Inside Rim Capacity
- Motor Voltage: 120
- For Use With: Passenger and Light Truck Wheels And Tires
Mfr # EAK0221J31A
Key Features:
- Number of Pieces: 7
- Item: Cone Kit
- Shaft Size: 1.7 to 6.3 in
Mfr # EEWH514BE
Key Features:
- Max. Flow CFM @ 150 PSI: 4 cfm
- Tire Rim Dia. (In.): 10 to 24 in Outside Rim Capacity 12 to 26 in Inside Rim Capacity
- Tire Capacity: 40 in
Mfr # EEWHT8010TR
Key Features:
- Tire Capacity: 47 in
- Required Air PSI: 110 to 170
- Motor Voltage: 230
Mfr # 38601
Key Features:
- Type: Floor Mount
- Application: For Tires with Rim dia From 4 to 15 in
- Number of Pieces: 10
Mfr # 38600
Key Features:
- Material: Heavy-Duty Steel
- Type: Bench Mount
- Application: For Tires with Rim dia From 4 to 12 in
Mfr # 6450 3D
Key Features:
- Application: Balance Tires
- Number of Pieces: 1
- Includes: (4) Cones
Mfr # LARTC1
Key Features:
- Item: Stl Manual Tire Changer
- Package Quantity: 1
Mfr # 4771
Key Features:
- Item: Tire Bead Alignment Tool
- Package Quantity: 1
Mfr # 4KTV6
Key Features:
- Tank Capacity: 20 gal
- Load Capacity (Lb.): 100 lb
- Tank Width (In.): 20 1/2 in
Mfr # 79510
Key Features:
- Item: ATV Adapters for Tire Changer,PK4
- Package Quantity: 4