Portable Electric Pipe Threader
Count on great prices, fast shipping and friendly service every time you order a portable electric pipe threader from Zoro.
Shop Portable Electric Pipe Threader results
(Showing 1 - 15)
Relevance
Mfr # 258
Key Features:
- Item: Pipe Cutting Machine
- Application: Pipe Cutting
- Voltage: 115
Mfr # 66687
Key Features:
- Item: Wheel, Cutter 3 Piece F/258
- Package Quantity: 1
Mfr # 00032
Key Features:
- Item: Pipe Cutting Machine
- Application: Production Cutting
- Voltage: 120V AC
Mfr # 258-XL
Key Features:
- Cutting Capacity: 8" to 12"
- Cuts: Steel
- Item: Power Pipe Cutter,Model 258-XL,8 to 12in
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 700
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: Oiler, Adapter for 00-R and 00-Rb, Adapter for 0-R, Adapter for 11-R and R-200, Adapter for 111-R, 15/16 in Square Drive Adapter, Support Arm, Carrying Case, 1 gal Premium Thread Cutting Oil
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 690-I
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 1/2 in NPT 11R Die Head, 2 in NPT 11R Die Head, 1/2 in NPT 11R Die Head, 3/4 in NPT 11R Die Head, 1 in NPT 11R Die Head, 1 1/4 in NPT 11R Die Head, Ratcheting Ring, Support Arm, Carrying Case
Mfr # 101
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # 818
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 18 in
- Jaw Capacity: 2 1/2 in
Mfr # 824
Key Features:
- Item: Straight Pipe Wrench
- Overall Length: 24 in
- Jaw Capacity: 3 in
Mfr # 1224
Key Features:
- Item: Pipe Threading Machine
- Voltage: 120 V
- Includes: (2) Dieheads, Wheel Cutter, Reamer, 3/4 in Comb, 3/16 in Hex Key, 7/32 in Hex Key, 1/4 in Hex Key, Tool Box, Nu-Clear Oil, Wrench
Mfr # 71259L
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Explore More
makita electric hand and die grinders
bosch rotary hammer accessories
milwaukee oscillating tool accessories
cobra drain cleaning accessories
bosch demolition hammer accessories
milwaukee jointers & planers
dynabrade finishing tool parts
senco cordless screwdrivers
dewalt power saw accessories
panasonic cordless tool accessories
westward heat guns
dayton drill press guards