Pool Timer
If you need a pool timer we have them at everyday low prices.
Shop Pool Timer results
(Showing 1 - 15)
Relevance
Mfr # T104P201
Key Features:
- Item: Mechanical Pool Pump Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # T10404R
Key Features:
- Item: Electromechanical Water Heater Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # T30404R
Key Features:
- Item: Electromechanical Water Heater Timer
- Voltage: 240V AC
- Amps: 30 A
Mfr # T104
Key Features:
- Item: Electromechanical Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # T101
Key Features:
- Item: Electromechanical Timer
- Voltage: 120V AC
- Amps: 40 A
Mfr # T104M
Key Features:
- Package Quantity: 1
Mfr # 156T1978A
Key Features:
- For Use With: Intermatic Series T100/T170 timers.
- Includes: (2) Off Trippers, (2) On Trippers
- Item: Trippers 2On 2Off T100/T170
Mfr # 156T1961A
Key Features:
- Item: Tripper
- Description/Special Features: On-Off Pair
- For Use With: Intermatic Series T51401B, T51401BC, WH-40, T30404R, T7401B, T103, T101R, T104R, T104, T104R201 to T101M, T1472BR, T103P to T104P201, T10404R to 89026-08-2 Timers
Mfr # T104M
Key Features:
- Item: Dial Timer Mechanism
- Enclosure Type: N/A - Mechanism only
- Description/Special Features: for Replacement or Specialized Applications, Time Switches
Mfr # WG1573
Key Features:
- Item: Replacement Motor
- Description/Special Features: 208 to 277V AC, Tolerance of Plus/Minus 10%
- For Use With: Intermatic T100, T170, T180, T100R201, T100R301, WH30, and WH40 Series Timers
Mfr # WG1570
Key Features:
- Item: Replacement Motor
- Description/Special Features: 125V AC
- For Use With: Intermatic T100, T170, T180, T100R201, T100R301, WH30, and WH40 Series Timers
Mfr # T104P
Key Features:
- Item: Electromechanical Timer
- Voltage: 208 to 277V AC
- Amps: 40 A
Mfr # P1131
Key Features:
- Features: 2 ON/2 OFF settings per day with removable trippers, more ON/OFF events with addition of extra trippers; Minimum 30-min ON/OFF time; Built into outdoor rated enclosure with clear or black flip cover; Grounded standard or locking type style NEMA plug and receptacle; Plugs directly into wall outlet
- Color: Black
- On Off Operations: 2
Mfr # T103M
Key Features:
- Item: Dial Timer Mechanism
- Enclosure Type: N/A - Mechanism only
- For Use With Mfr. Model Number: T103, T103P
Mfr # PX600
Key Features:
- Item: Transformer
- Input Voltage - Transformer: 120V AC
- Output Voltage - Transformer: 12/13/14V AC