Polystyrene Coolers
We have the polystyrene coolers you need to get the job done right.
Shop Polystyrene Coolers results
(Showing 1 - 13)
Relevance
Mfr # MCP44-IC
Key Features:
- For Use With: MCP44, MCP44E, MCP59, WPL44, WPL44NP
- Item: Grille Cover
- Size: 22" H x 22.25" W x 2.13" D
Mfr # MCP44
Key Features:
- Air Flow: 3,200 cfm
- Voltage: 115
- Drive: With
Mfr # 1212-06
Key Features:
- Item: Indoor Air Conditioner Cover
- For Use With: Through-The-Wall Air Conditioners Up to 19 in H x 27 3/4 in W x 6 in D
- Width: 30 in
Mfr # MCP44-PPK
Key Features:
- For Use With: MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
- Size: 9.5"
- Material: Metal and Plastic
Mfr # BB99191
Key Features:
- Color: Silver
- Material: Steel
- Height: 23"
Mfr # MCP44-EC
Key Features:
- Size: 44" H x 33" W x 11" D
- Evaporative Cooler Accessory Item: Protective Cover
- For Use With: MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
Mfr # AS1C71
Key Features:
- Air Flow: 7,000 cfm
- Voltage: 115
- Motor HP: 1
Mfr # ADA71
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Motor HP: 1/2, 3/4 or 1
Mfr # MCP44-PAD
Key Features:
- Environmental Applications: Residential/Commercial/Industrial
- Height: 35 1/2 in
- Width: 36 1/4 in
Mfr # 3GXZ7
Key Features:
- Item: Film Stock
- Plastic Grouping: Film Stock
- Plastic Material: Polystyrene
Mfr # 2YAF3-2HTK9-3X275
Key Features:
- Air Flow: 4,400 cfm
- Voltage: 115
- Pump Voltage: 115
Mfr # ADA7112
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Media: Rigid
Mfr # ADA51
Key Features:
- Air Flow: 4,000 to 5,000 cfm
- Voltage: 115
- Duct Opening Length: 17 3/4 in