Polypropylene Pump
If you need a polypropylene pump we have them at everyday low prices.
Shop Polypropylene Pump results
(Showing 1 - 15)
Relevance
Mfr # 205PO
Key Features:
- Inlet: 2 in NPT
- Outlet: 2" NPT
- Seal Material: Carbon Ceramic
Mfr # 3BY41
Key Features:
- Action Type: Rotary
- Suction Tube Length: 41 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 200PH-5
Key Features:
- Impeller Material: Polypropylene
- Material of Construction: Polypropylene
- Engine/Motor Type: Gas
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 200POI
Key Features:
- Inlet: 2 in NPT
- Outlet: 2" NPT
- Max. Head: 50 ft
Mfr # HB075
Key Features:
- Item: Barbed Hose Fitting
- Pipe Fitting Material: Polypropylene
- Fitting Material: Polypropylene x Polypropylene
Mfr # 200PIH-5
Key Features:
- Tank Capacity: 0.82 gal
- Max. Suction Lift: 12 ft
- Outlet: 2" NPT
Mfr # 200C
Key Features:
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: Polypropylene
Mfr # 90PP
Key Features:
- Item: Polypropylene Rotary Pump
- Package Quantity: 1
Mfr # P-490
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
Mfr # 200PI-3
Key Features:
- Max. Suction Lift: 12 ft
- GPM of Water @ 80 Ft. of Head: 45
- GPM of Water @ 30 Ft. of Head: 135
Mfr # 200P6PRO
Key Features:
- Engine Size: 208 cc
- Number of Impellers: 1
- GPM of Water @ 40 Ft. of Head: 160
Mfr # 200PI6PRO
Key Features:
- Height: 15"
- Casing Adapter: Cast Iron
- GPM of Water @ 80 Ft. of Head: 45