Polymide Tape
Count on great prices, fast shipping and friendly service every time you order a polymide tape from Zoro.
Shop Polymide Tape results
(Showing 1 - 14)
Relevance
Mfr # BK1653
Key Features:
- Item: Hi-Heat Tape
- Tape Backing Material: Polyimide
- Tape Width: 1/2"
Mfr # BK1643D
Key Features:
- Item: Polymide Hi-Temp Tape 108ftx3inx.25in
- Package Quantity: 1
Mfr # AHB-140
Key Features:
- Item: Heating Cable
- Cable Length: 40 ft
- Standards: CSA Listed
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # 062231-000
Key Features:
- Item: Application Tape
- For Use With: WinterGard Heating Cables
- Standards: CCSA US
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # RKF051201200
Key Features:
- Temp. Range (C): 0 Degrees to 232 Degrees
- Temp. Range: -94 Degrees to 450 Degrees F
- Length: 100 ft
Mfr # 347-31018
Key Features:
- Package Quantity: 1
Mfr # RKP1B1500
Key Features:
- Amps: 6.25 A
- Temp. Range (C): Fixed at 49 Degrees
- Heating Device Outer Material: Silicone Rubber