Poly Hose
Count on great prices, fast shipping and friendly service every time you order a poly hose from Zoro.
Shop Poly Hose results
(Showing 1 - 15)
Relevance
Mfr # 49030655
Key Features:
- Item: Poly King Nipple,2"
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: King Nipple
Mfr # PE38-NA
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable
Mfr # JR16-16-15
Key Features:
- Temp. Range (F): Negative 40 Degrees F to 212 Degrees F
- Standards: SAE100-R16, EN857/DIN20126
- Hose Length (Ft.): 15
Mfr # JR2-16-100
Key Features:
- Standards: DIN20022-2SN &SAE100-R2AT
- Hose Length (Ft.): 100
- Hose Inside Dia. (In.): 1
Mfr # JR16-12-100
Key Features:
- Hose Length (Ft.): 100
- Min. Bend Radius (In.): 6"
- Tube Material: Oil Resistant Syn. Rubber
Mfr # JR2-12-REEL
Key Features:
- Hose Inside Dia. (In.): 3/4"
- Min. Bend Radius (In.): 9.5"
- Operating Pressure (PSI): 3120
Mfr # 715
Key Features:
- Item: M Style Coupler,1/4" FNPT,PK10
- Material: Brass
- Weight: 0.222
Mfr # 777
Key Features:
- Item: A Style Plug,1/4" MNPT,PK10
- Material: Steel
- Overall Width: 0.56
Mfr # HB200
Key Features:
- Item: Barbed Hose Fitting
- Pipe Fitting Material: Polypropylene
- Fitting Material: Polypropylene x Polypropylene
Mfr # R206-AJ04MP-AJ04MP-120"
Key Features:
- Package Quantity: 1
Mfr # R206-AJ04MP-AJ04MP-48"
Key Features:
- Max. Working Pressure @ 70 F: 5000
- Hose Inside Dia.: 3/8
- Hose Length: 48"
Mfr # R208-AJ08MPS-AJ08MPS-60"
Key Features:
- Max. Working Pressure @ 70 F: 3990
- Hose Inside Dia.: 1/2
- Hose Length: 60"
Mfr # HDPE34X.600ANA
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable
Mfr # PE14-NA
Key Features:
- Tube Material: Polyethylene
- Item: Tubing
- PEX Type: Not Applicable