Poly Cutter
We have the poly cutter you need to get the job done right.
Shop Poly Cutter results
(Showing 1 - 15)
Relevance
Mfr # SL200
Key Features:
- Cutting Capacity: 1-1/4" to 2"
- Cuts: Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material: Poly
Mfr # 2NYY9
Key Features:
- Cutting Capacity: 1-1/4" to 1-1/2"
- Cuts: Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material: Poly
Mfr # AF20307
Key Features:
- Cutting Capacity: Up to 5/8 in
- Cuts: Nylon, Polyethylene, Polyurethane, PVC
- Body Material: Poly
Mfr # 600B113N112114
Key Features:
- Pipe Size - Pipe Fitting: 1-1/2" x 1-1/4"
- Specific Fitting Shape: Hex Bushing
- Pipe Fitting Material: 316 Stainless Steel
Mfr # SL200-90
Key Features:
- Item: 90 Degree Street Elbow
- Pipe Fitting Material: Polypropylene
- Specific Fitting Shape: 90 Degree Street Elbow
Mfr # 2NYZ1
Key Features:
- Cutting Capacity: 1-1/4" to 1-1/2"
- Cuts: Rope, PVC, Hoses, Tubing, Poly, Conduit, Belts, Branches
- Body Material: Stainless steel
Mfr # 2XPC6
Key Features:
- Material: Extruded Nylon 6/6
- Type: Colored
- Diameter: 1/4"
Mfr # 150
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc
Mfr # DHO-40ST PA
Key Features:
- Item: Retaining Ring
- Type: Internal
- For Bore Diameter: 40 mm
Mfr # PXC059-P10
Key Features:
- Cuts: Plastic
- Body Material: Stainless steel
- Function: For Use With Plastic Tubing Only
Mfr # 103
Key Features:
- Cutting Capacity: 1/8 in to 5/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 2AJK2
Key Features:
- Color: Black
- Features: Bent Head
- Material: Carbon Steel
Mfr # 101
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 104
Key Features:
- Cutting Capacity: 3/16 in to 15/16 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc