Poly Air Line
We make finding a poly air line fast and simple every time!
Shop Poly Air Line results
(Showing 1 - 15)
Relevance
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 4ZK61
Key Features:
- Media Type - Air Treatment: Sintered Copper
- Item: Compressed Air Filter Element
- Filter Rating - Air Treatment: 40 micron
Mfr # 4ZL09
Key Features:
- Item: Compressed Air Filter
- Max. Temp.: 175 Degrees F
- Drain Type: Manual
Mfr # 4ZL11
Key Features:
- Pipe Size: 1-1/2" NPT
- Connection Size - Air Treatment: 1-1/2 in NPT
- Max. Pressure: 250 psi
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # 800
Key Features:
- Package Quantity: 1
Mfr # 4ZL42
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Mfr # 4ZL41
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Bowl Size: 3.5 oz.
- Filter Media: Compressed Air
Mfr # 4ZL28
Key Features:
- Drain Type: Manual
- Max. Pressure: 150 psi
- Bowl Material: Polycarbonate with Guard
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # PLR03830-50-13
Key Features:
- Item: Air Hose
- Pneumatic Hose Length: 50 ft.
- Tube Material: PVC
Mfr # F30-08-G00
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz