Pole Jack
We make finding a pole jack fast and simple every time!
Shop Pole Jack results
(Showing 1 - 35)
Relevance
Mfr # KT20
Key Features:
- Item: ZipWall Pole and Jack Kit
- Color: Red
- Height: 5 ft 2 in to 20 ft
Mfr # LDJ35
Key Features:
- Lifting Height Max.: 21 29/32 in
- Power Raise: 15 3/4 in
- Handle Type: Spring-Loaded
Mfr # 599-680
Key Features:
- Item: Screw Jack Set
- Type: Precision
- Length (In.): 6.75
Mfr # 28324
Key Features:
- Item: Trailer Jack
- Type: Pipe-Mount Swivel Jack
- Size (In.): 9/16" Pull-Pin
Mfr # T83002
Key Features:
- Package Quantity: 1
Mfr # T10152
Key Features:
- Package Quantity: 1
Mfr # 0091410
Key Features:
- Construction: Steel
- Finish: Powder Coated
- Max. Lift Height: 2 ft 3-7/64 in
Mfr # J-S-93
Key Features:
- Material: High Carbon Steel
- Color: Black
- Lifting Height Max.: 93 in
Mfr # 1MZK6
Key Features:
- Handle Length: 30 in
- Lifting Height Min.: 5-1/4"
- Lifting Capacity: 3 Tons
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 5M472
Key Features:
- Type: Hydraulic
- Min. Height (In.): 23 5/8 in
- Lifting Capacity (Tons): 8 ton
Mfr # SJ156
Key Features:
- Lifting Capacity (Tons): 12 ton
- Lifting Height Min. (In.): 9 3/4 in
- Lifting Height Max. (In.): 13 1/2 in
Mfr # 26W616
Key Features:
- Trailer Jack Adjustment Method: Spin Top
- Color: Yellow
- Height Adjustment Method: Spin Top
Mfr # FR-485PC
Key Features:
- Package Quantity: 1
Mfr # 91205
Key Features:
- Item: Top Wind Swivel Jack,10" Travel
- Package Quantity: 1
Mfr # 5M471
Key Features:
- Max. Height (In.): 34 3/4 in
- Min. Height (In.): 19 3/8 in
- Ram Hole Dia. (In.): 1/2 in
Mfr # 7076600
Key Features:
- Handle Type: Topwind
- Diameter: 2 1/4 in
- Overall Height: 17 1/2 in
Mfr # MSJ-3
Key Features:
- Base Size (In.): 3.6875 in L; 3.6875 in W
- Item: Mechanical Screw Jack,6000 lb.
- Application: The mechanical screw jack is ideal for the manufacturing and maintenance industries.
Mfr # F-2332
Key Features:
- Item: Floor Jack
- Features: Built-In Safety Valve Provides Overload Protection, By-Pass Device Protects Against Overpumping for Safe Operation, Swivel Saddle
- Lifting Capacity: 2 Tons
Mfr # 9638958
Key Features:
- Item: Jack Screw Standoff
- Standoff Material: Steel
- System of Measurement: Inch
Mfr # F190A
Key Features:
- Item: Jack Screw
- Type: Fine Adjusting
- Package Quantity: 1
Mfr # 186623
Key Features:
- Package Quantity: 1
Mfr # MSJ-20
Key Features:
- Base Size (In.): 4.875 in L; 4.875 in W
- Item: Mechanical Screw Jack,40000 lb.
- Application: The mechanical screw jack is ideal for the manufacturing and maintenance industries.
Mfr # MSJ-5
Key Features:
- Base Size (In.): 4.125 in L; 4.125 in W
- Item: Mechanical Screw Jack,10000 lb.
- Application: The mechanical screw jack is ideal for the manufacturing and maintenance industries.
Mfr # UA22
Key Features:
- Item: Truck Axle Jacks
- Handle Length: 47 1/4 in
- Number of Casters: 2
Mfr # TA91206
Key Features:
- Package Quantity: 1
Mfr # 521040250 BOM
Key Features:
- Item: Machinist Jack Set
- Package Quantity: 1
Mfr # 9638955
Key Features:
- Item: Jack Screw Standoff
- Standoff Material: Steel
- System of Measurement: Inch