Pocket Door Guides
Our endless aisle includes pocket door guides and so much more!
Shop Pocket Door Guides results
(Showing 1 - 15)
Relevance
Mfr # N 7015
Key Features:
- Length (In.): 1 1/8 in
- Width (In.): 3 3/4 in
- For Use With: Used by Many Pocket Door Manufacturers; Can be Used For Any Thickness Door
Mfr # N 6566
Key Features:
- Length (In.): 3 1/4 in
- Width (In.): 1-1/4"
- For Use With: Used for a 1-3/8" Thick Door; Used by Many Pocket Door Manufacturers
Mfr # N 6950
Key Features:
- Length (In.): 1 1/8 in
- Width (In.): 3 3/4 in
- For Use With: Can be Used for any Thickness Door; Used by Many Pocket Door Manufacturers
Mfr # M 6192
Key Features:
- Finish: Gray
- Size: 1/2 in.
- Package Quantity: 2
Mfr # TI150
Key Features:
- Item: Digital Timer Controller
- Min. Time Setting: 1 sec
- Height (In.): 2.9 in
Mfr # 164553
Key Features:
- Length (In.): 36 in
- Width (In.): 24 in
- For Use With: 24 in to 36 in From Doors Wide
Mfr # N 7239
Key Features:
- Item: Pocket Door Lock/Pull
- For Use With: Fits on the Edge of the Pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 2-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door
- Material: Solid Brass
Mfr # 4PE61
Key Features:
- Length (In.): 4 5/8 in
- Width (In.): 2 3/8 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 162804-1
Key Features:
- Package Quantity: 1
Mfr # 4PE57
Key Features:
- Length (In.): 4 5/8 in
- Width (In.): 1 17/32 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 161792
Key Features:
- Length (In.): 60 in
- Width (In.): 59 in
- For Use With: 3/4 in to 1-3/8 in Thick, Wood Door Panels, Each Weighing Up to 60 lb
Mfr # JO.153068PF
Key Features:
- Material: Steel
- Height: 80 in.
- Width: 36 in.
Mfr # RP.R00200
Key Features:
- Package Quantity: 1
Mfr # N 7367
Key Features:
- Item: Pocket Door Lock/Pull
- For Use With: Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door
- Material: Solid Brass