Po Check
Our endless aisle includes a po check and so much more!
Shop Po Check results
(Showing 1 - 15)
Relevance
Mfr # CDPH103A20-8T
Key Features:
- Cartridge Valve Item: Cartridge Valve Assembly
- Cartridge Valve Type: Double Pilot-Operated Check
- Valve Cavity Size: C10
Mfr # CSPH103A20-8T
Key Features:
- Cartridge Valve Item: Cartridge Valve Assembly
- Cartridge Valve Type: Single Pilot-Operated Check
- Max. Pressure - Hydraulic Valves: 5,000 psi
Mfr # CSH101B
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Shuttle
- Valve Cavity Size: C10-3
Mfr # C800B
Key Features:
- Item: Hydraulic Check Valve
- Flow Range (GPM): 15
- Length (In.): 3.44 in
Mfr # C1200S
Key Features:
- Max. Pressure (PSI): 5000
- Valve Type - Hydraulic Valves: Hydraulic Check Valve
- Port (In.): 3/4-14
Mfr # DSL081C
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Normally Closed Solenoid
- Valve Cavity Size: C08-2
Mfr # LO-50-D
Key Features:
- Item: Hydraulic Check Valve
- Max. Pressure - Hydraulic Valves: 2,000 psi
- Outlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # HCVD08
Key Features:
- Item: Directional Valve
- Package Quantity: 1
Mfr # C800S
Key Features:
- Flow Range (GPM): 15
- Max. Pressure - Hydraulic Valves: 5,000 psi
- Reverse Free Flow: Reverse Free Flow
Mfr # 453-3/4S2-6
Key Features:
- Item: Hydraulic Check Valve
- For Use With: Hydraulic Systems
- Body Material - Hydraulic Valves: Steel
Mfr # C600B
Key Features:
- Body Material - Hydraulic Valves: Brass
- Max. Flow - Hydraulic Valves: 8 gpm
- Height (In.): 1.0 in
Mfr # C600S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Check Valve
- Inlet Port Size - Hydraulic Valves: 3/8 in NPT
- Port (In.): 3/8-18
Mfr # 453-1/4S2-6
Key Features:
- For Use With: Hydraulic Systems
- Port (In.): 1/4 NPT
- Type: Hi-Pressure
Mfr # 453-1S2-6
Key Features:
- Width (In.): 1.69 in
- Valve Type - Hydraulic Valves: Hydraulic Check Valve
- Length (In.): 4.88 in
Mfr # DSL101N
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Valve Cavity Size: C10-2
- Cartridge Valve Type: Normally Open Solenoid