Pneumatic Oil Filter
We have the pneumatic oil filter you need to get the job done right.
Shop Pneumatic Oil Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Pneumatic Oil Filter
- Drain Type: Manual
- Overall Height: 9 5/16 in
Key Features:
- Item - Air Filters: Oil Removal Filter
- Filter Rating - Air Treatment: 0.5 micron
- Connection Size - Air Treatment: 1 in NPT
Key Features:
- Item: Pneumatic Oil Filter
- Connection Size - Air Treatment: 3/4 in NPT
- Size - Air Treatment: Standard
Key Features:
- Item: Pneumatic Oil Filter
- For Removal Of: Oil, Oil Odor, Oil Vapor, Particles, Water
- Size: Intermediate
Key Features:
- Item: Coalescing Filter Element
- Microns: 0.01
- Filter Rating - Air Treatment: 0.01 micron
Key Features:
- Item: Refrigerated Air Dryer
- Includes: 6 ft Power Cord, Pneumatic Drain
- CFM: 25
Key Features:
- Pipe Size: 1/4" NPT
- Filter Media: Compressed Air
- Size: Intermediate
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Max. Flow - Air Treatment: 100 cfm
- For Removal Of: Aerosol, Mist, Oil Fog, Particles
- Max. Temp.: 125 Degrees F
Key Features:
- Item: Coalescing Filter,1/2" NPT,Metal Bowl
- Overall Height: 2.6875
- Overall Width: 2.75
Key Features:
- Overall Height: 9 1/4 in
- Item - Air Filters: Oil Removal Filter
- Max. Flow - Air Treatment: 120 cfm
Key Features:
- Package Quantity: 1
Key Features:
- Item: Pneumatic Oil Filter
- Overall Height: 8 1/2 in
- Bowl Material: Polycarbonate with Guard
Key Features:
- Item: Pneumatic Oil Filter
- Drain Type: Manual
- Bowl Material: Polycarbonate with Guard
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual