Pneumatic Casters
If you need pneumatic casters we have them at everyday low prices.
Shop Pneumatic Casters results
(Showing 1 - 15)
Relevance
Mfr # F27458
Key Features:
- Tread: Sawtooth
- Capacity (Lb.): max 100 kg
- Color: Black
Mfr # F26612
Key Features:
- Plate Size: 3 15/16 in x 4 17/32 in (100 mm x 115 mm)
- Material: Rubber
- Tread: Diamond
Mfr # 53CM43
Key Features:
- Item: Plate Caster with Flat-Free Wheels
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Rigid
Mfr # 1ULH7
Key Features:
- Caster Load Rating Range: Light-Medium Duty
- Caster Sub-Type: Swivel
- Load Rating: 350 lb
Mfr # S-7010-PRB
Key Features:
- Caster Load Rating Range: Medium-Duty
- Caster Sub-Type: Swivel
- Caster Wheel/Tread Material: Pneumatic
Mfr # 53CM46
Key Features:
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Swivel
- Caster Wheel/Tread Material: Polyurethane
Mfr # SCC-100S3504-PNB-2-R3504-2
Key Features:
- Wheel Dia.: 10
- Wheel Width: 3.5
- Series: Series #100
Mfr # 500CP41
Key Features:
- Wheel Width: 2/13/2016
- Color: Gray
- Package Quantity: 1
Mfr # CB-SPC101
Key Features:
- Package Quantity: 1
Mfr # 08SG06227S001
Key Features:
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Swivel
- Load Rating: 200 lb
Mfr # CST10
Key Features:
- Caster Load Rating Range: Light-Medium Duty
- Caster Sub-Type: Swivel
- Caster Wheel/Tread Material: Phenolic
Mfr # SCC-100S280-PNB-BSL
Key Features:
- Wheel Dia.: 8
- Wheel Width: 2.5
- Mounting Height: 10"
Mfr # 53CM45
Key Features:
- Item: Plate Caster with Flat-Free Wheels
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Rigid
Mfr # 1ULH4
Key Features:
- Caster Load Rating Range: Light-Medium Duty
- Caster Sub-Type: Swivel
- Load Rating: 300 lb
Mfr # 437V24
Key Features:
- Caster Brake Included: Yes
- Caster Load Rating Range: Light-Duty
- Caster Sub-Type: Swivel