Plumbing Tool
Our endless aisle includes a plumbing tool and so much more!
Shop Plumbing Tool results
(Showing 1 - 14)
Relevance
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 1SP-B1120-2
Key Features:
- Package Quantity: 1
Mfr # SL2424P
Key Features:
- Item: Professional Cast Aluminum Plumbers,24"
- Package Quantity: 1
Mfr # 1010
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Package Quantity: 1
Mfr # 1017
Key Features:
- Item: Basin Wrench
- Material: Alloy Steel
- Features: Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in
Mfr # 3825
Key Features:
- Item: Universal Faucet Wrench
- Capacity (In.): 3/4 to 1-1/8
- Overall Length (In.): 1-1/8
Mfr # DWRRBSS3/4
Key Features:
- Shank Type - Machining: Round
- Flute Type: Straight
- Finish - Machining: Bright (Polished)
Mfr # TAW-040
Key Features:
- Item: Wrench
- Pipe Size: 4 in
- Length: 9 in
Mfr # 2017
Key Features:
- Item: Basin Wrench
- Material: Metal
- Features: Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip
Mfr # 4LGU3
Key Features:
- Flute Type: Straight
- Shank Type - Machining: Straight
- Measurement System: Fractional Inch