Pliers Electrical
If you need a pliers electrical we have them at everyday low prices.
Shop Pliers Electrical results
(Showing 1 - 15)
Relevance
Mfr # 70
Key Features:
- Item: Replacement Klein-Koat(R) Pliers Handles
- Impact Rated: No
- Features: Comfort and Resist Slipping
Mfr # 13 81 200 SB
Key Features:
- Application: Electrical
- Item: Electrical Installation Pliers
- Insulated: No
Mfr # 08 05 110
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 7/8 in
Mfr # 97 61 145 A
Key Features:
- Features: For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type: Plastic Coated
- Overall Length: 5-3/4"
Mfr # 89
Key Features:
- Fits Brand: Klein Tools
- Impact Rated: No
- Item: Replacement Pliers Handle
Mfr # 13 82 200 SB
Key Features:
- Application: Electrical
- Item: Electrical Installation Pliers Cg
- Insulated: No
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 00 20 06 US2
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 91 13 250
Key Features:
- Item: Tile Cutting Pliers
- Number of Pieces: 1
- Capacity: 1-3/4 in
Mfr # 26 13 200
Key Features:
- Overall Length: Standard
- Jaw Width: 5/8 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Mfr # 9K 00 80 45 US
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 00 20 72 V01
Key Features:
- Number of Pieces: 2
- Material: Chrome Vanadium Steel
- Overall Length: 5 in, 6 in
Mfr # 00 20 07 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in